Skip Content

Work Platform Base Unit, Plastic, Stackable Platform Style, 2-7/8" Platform Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Work Platform Base Unit, Plastic, Stackable Platform Style, 2-7/8" Platform Height

Price $169.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RNR7
  • Mfr. Model # A6636B
  • UNSPSC # 30191502
  • Catalog Page # 1313
  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Add-A-Level™ Work Platforms
Allow work areas to be customized to correct height and width. Additional matting can be added-on to top level. Lightweight, recycled plastic material resists rust, oils, grease, most acids, and chemicals. Open grid, flow-through pattern for decontamination environments.

View More

Technical Specs

  • Item Work Platform Base Unit
  • Material Plastic
  • Platform Style Stackable
  • Platform Height 2-7/8"
  • Load Capacity 250 lb.
  • Base Length 66"
  • Base Width 36"
  • Platform Length 66"
  • Platform Width 36"
  • Overall Height 2-7/8"
  • Tread Perforated
  • Color Black
  • Finish Natural
  • For Use With Mfr. No. A6636A, M35120, M35125, A3636B, A3624BG, A4824B, A6624BG, A9624B, A9636BG, RC3000
  • Includes Rubber Tip Legs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.