Skip Content

Message Display Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Message Display Sign

Price $646.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XHN9
  • Mfr. Model # 1196800201
  • UNSPSC # 31241502
  • Catalog Page # N/A
  • Shipping Weight 6.75 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Message Sign
  • TypePrism
  • Length (In.)25-51/64
  • Width (In.)1
  • Height (In.)3-51/64
  • Color64
  • MaterialAluminum
  • ShapeRectangular
  • Display Size (In.)2 x 24
  • Display Array Dot Matrix7 x 80
  • Number of Speeds26
  • Memory16000 Characters
  • MountingWall/Ceiling
  • IncludesSoftware, Remote Control, USB Cable and Mounting Brackets
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
We would like to use this sign to count injury free days. It would need to be capable of "rolling over" so to speak, to the next day or number as a counter would.
1 year ago
by
Read all my Q&A
 
Please wait while more information about safy is loaded.
Additional information about safy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this will not count it will scroll messages.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We are a beverage manufacturer and when we hit certain number I would like for the display to show fireworks and congratulations to the crew, is this possible? If this one is not capable maybe you can suggest one?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about posie is loaded.
Additional information about posie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It appears that this unit may work for you. The manufacturer information states it has "64 vibrant LED colors for text and
animated graphics" and "Impressive 2 inch tall letters visible
indoor from 75 to 100 feet".

Thank you for using Grainger Ask & Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:13.272-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XHN9, prod, sort_default
1 of 1
  • 2015-05-24T20:11:13.276-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XHN9, prod, sort_default
1 of 1