Hex Conversion Nipple

ADAPT-ALL

Technical Specs

  • Fittings Sub-Category:Reducing and Hex Nipples 
  • Item:Hex Conversion Nipple 
  • Body Material:Brass 
  • Connection Type:MNPT x MBSP 
  • Max. Pressure:1000 psi 
Brand:ADAPT-ALL 
Pipe Size
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Pipe SizeAvailabilityPrice Qty
4CCL41/8"

Typically in Stock

$11.06 / each

4CCL51/4"

Typically in Stock

$14.47 / each

4CCL63/8"

Typically in Stock

$18.63 / each

4CCL71/2"

Item ships within 13 business days from supplier

$28.15 / each

4CCL83/4"

Item ships within 13 business days from supplier

$57.85 / each

Adding More Products