Skip Content

 
Countersink Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Countersink Plug


Technical Specs

  • Fittings Sub-CategoryPlugs 
  • ItemCountersink Plug 
  • Body MaterialBrass 
  • Connection TypeBSPT 
  • Max. Pressure1000 psi 
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ADAPT-ALL 
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
8030 CSP-02
1/8"

$2.49 / each

Countersink Plug,Brass,1/8 In.,BSPT
Catalog Page #  3897 

Price $2.49 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemCountersink Plug
  • Body MaterialBrass
  • Pipe Size1/8"
  • Connection TypeBSPT
  • Max. Pressure1000 psi
8030 CSP-04
1/4"

$4.06 / each

Countersink Plug,Brass,1/4 In.,BSPT
Catalog Page #  3897 

Price $4.06 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemCountersink Plug
  • Body MaterialBrass
  • Pipe Size1/4"
  • Connection TypeBSPT
  • Max. Pressure1000 psi
8030 CSP-06
3/8"

$4.95 / each

Countersink Plug,Brass,3/8 In.,BSPT
Catalog Page #  3897 

Price $4.95 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemCountersink Plug
  • Body MaterialBrass
  • Pipe Size3/8"
  • Connection TypeBSPT
  • Max. Pressure1000 psi
8030 CSP-08
1/2"

$10.83 / each

Countersink Plug,Brass,1/2 In.,BSPT
Catalog Page #  3897 

Price $10.83 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemCountersink Plug
  • Body MaterialBrass
  • Pipe Size1/2"
  • Connection TypeBSPT
  • Max. Pressure1000 psi
8030 CSP-12
3/4"

Product ships within 12 business days from supplier

$28.45 / each

Countersink Plug,Brass,3/4 In.,BSPT
Catalog Page #  3897 

Price $28.45 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemCountersink Plug
  • Body MaterialBrass
  • Pipe Size3/4"
  • Connection TypeBSPT
  • Max. Pressure1000 psi