Skip Content

Electronic Lock,Dark Bronze,12 Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electronic Lock, Dark Bronze, 12 Button

Price $744.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ENX7
  • Mfr. Model # 3090-02-121
  • UNSPSC # 46171503
  • Catalog Page # N/A
  • Shipping Weight 5.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Keyless Exit Trim Lock Narrow Stile
  • FunctionEntry with Key Override
  • Access MethodKeypad
  • Mounting StyleCylindrical
  • Lock MaterialAluminum and Zinc Cast
  • FinishDark Bronze
  • Series3090
  • Handle TypeLever
  • Door Thickness1-3/4" to 2-1/4"
  • Key Override OptionsMortise Cylinder
  • HandRight
  • Outside Height15-3/8"
  • Outside Width1-3/4"
  • Outside Depth2"
  • Keypad MaterialMetal
  • Number of Keys12
  • Timed Entry Allowance1 to 9 sec.
  • Power Source(4) AA Batteries
  • Battery Life40,000 Cycles
  • Operating Temp. Range-31 Degrees to 151 Degrees F
  • Event Audit TrailNo
  • Max. User Codes152
  • Weather ResistantYes
  • For Use WithAdams Rite Deadbolts Including MS1850S and MS1950 Series, Metal Door, Narrow Stile
  • IncludesMounting Hardware and Batteries

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.