Skip Content

Veterinarian Scale,Digital,200kg/440 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Veterinarian Scale, Digital, 200kg/440 lb.

Price $765.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15Y046
  • Mfr. Model # CPWplus 200L
  • UNSPSC # 41111507
  • Catalog Page # 2017
  • Shipping Weight 44.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Efficient unit is easy-to-use with a low-profile, stainless steel platform, large backlit LCD, and a simple 4-button interface. Mounted on wheels for easy portability and a splashproof design provides protection from accidental spills. Features hold and tare functions. Includes a DC adapter, auto sleep/power down function, and low-battery indicator.

View More

Technical Specs

  • Item Veterinarian Scale
  • Digital/Mechanical Digital
  • Capacity 200kg/440 lb.
  • Graduations 50g
  • Display Large Backlit LCD
  • Weighing Surface Depth 23-3/5"
  • Weighing Surface Width 35-2/5"
  • Overall Length 8-2/3"
  • Overall Width 3-5/7"
  • Overall Height 1-2/3"
  • Application Modes Weighing, Animal, Dynamic Weighing
  • Power Unit AC Adapter, Internal Rechargeable Battery
  • Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Standards UL, CE, FCC
  • Includes AC Adapter/Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.