Skip Content

Balance,SS Platform,6000g Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Balance, SS Platform, 6000g Cap.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 15Y025
  • Mfr. Model # PGW6002i
  • UNSPSC # 41111501
  • Catalog Page # N/A
  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Top Loading Balance Scale
  • Digital/Mechanical Digital
  • Capacity 6000g
  • Graduations 0.01g
  • Display Backlit LCD
  • Weighing Surface Depth 7-3/5"
  • Weighing Surface Width 7-3/5"
  • Overall Length 14"
  • Overall Width 10"
  • Overall Height 4"
  • Application Modes Weighing, Net/Total, Check Weighing, Percentage Weighing, Weight Accumulation, Parts Counting, Animal/Dynamic Weighing, Density Determination
  • Power Unit AC Adapter
  • Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Housing Material Metal
  • Standards UL, CE, FCC
  • Includes AC Adapter, Internal Calibration
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.