Skip Content

Precision Balance,SS Platform,4000g Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Precision Balance, SS Platform, 4000g Cap.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 8ZJ45
  • Mfr. Model # PGL4001
  • UNSPSC # 41111501
  • Catalog Page # N/A
  • Shipping Weight 25.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Precision Balance Scale
  • Digital/Mechanical Digital
  • Capacity 4000g
  • Graduations 0.1g
  • Display Large Backlit LCD
  • Weighing Surface Depth 7-3/5"
  • Weighing Surface Width 7-3/5"
  • Overall Length 14-1/10"
  • Overall Width 10"
  • Overall Height 4"
  • Application Modes Weighing, Parts Counting, Percentage Weighing, Check Weighing, Density Determination, Below Balance Weighing
  • Power Unit Battery and AC Adapter
  • Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Housing Material Metal
  • Standards CE, UL, CSA
  • Includes AC Adapter, Rechargeable Battery, RS236
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.