Skip Content

Platform Scale,Digital,75kg/165 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Platform Scale, Digital, 75kg/165 lb.

Price $952.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PVN5
  • Mfr. Model # GFK165AH
  • UNSPSC # 41111509
  • Catalog Page # 2009
  • Shipping Weight 32.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Efficient checkweigher with large scale benefits is excellent for quality control, production, warehousing, and packing applications. Features include LCD, programmable audible alarm, hold fuction to freeze displayed weight, and over, under, and acceptable weight LED lights. Include built-in rechargeable battery. Weigh in g, kg, lb, lb:oz and oz.

View More

Technical Specs

  • Item Platform Scale
  • Digital/Mechanical Digital
  • Capacity 75kg/165 lb.
  • Graduations 1g
  • Display Backlit Green
  • Weighing Surface Depth 19-2/3"
  • Weighing Surface Width 15-2/3"
  • Overall Length 16"
  • Overall Width 15-2/3"
  • Overall Height 33-8/9"
  • Application Modes Weighing, Checkweighing, Percentage Weighing, Dynamic/Animal Weighing, Part Counting
  • Power Unit Battery and AC Adapter
  • Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Housing Material Plastic
  • Standards CE, UL, CSA
  • Includes Indicator, Platform, RS232, AC Adapter, Rechargeable Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.