Skip Content

Digital Packaging/Portioning,100lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Packaging/Portioning, 100lb Cap

Price $551.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WRG5
  • Mfr. Model # CBK 100A
  • UNSPSC # 41111501
  • Catalog Page # N/A
  • Shipping Weight 11.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Packaging/Portioning Scale
  • Digital/Mechanical Digital
  • Capacity 48kg/100 lb.
  • Graduations 2g/0.002kg/0.005 lb.
  • Display Large Backlit LCD
  • Weighing Surface Depth 8-7/8"
  • Weighing Surface Width 10-3/4"
  • Overall Length 14-1/2"
  • Overall Width 12-2/5"
  • Overall Height 4-2/7"
  • Application Modes Weighing, Checkweighing, Percentage Weighing, Weight Accumulation, Parts Counting
  • Power Unit AC, Rechargeable Battery
  • Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Housing Material Plastic
  • Standards UL, FCC, CE
  • Includes AC Adapter, Battery, RS232 Interface
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.