Skip Content

Weighing Scale,SS Pltfrm,75kg/165 lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Weighing Scale, SS Pltfrm, 75kg/165 lb Cap

Price $496.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8FHG8
  • Mfr. Model # CPWPLUS 75M
  • UNSPSC # 41111509
  • Catalog Page # N/A
  • Shipping Weight 25.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 75kg/165 lb.
  • Graduations 20g
  • Display Large Backlit LCD
  • Weighing Surface Depth 19-7/10"
  • Weighing Surface Width 19-7/10"
  • Overall Length 8-7/10"
  • Overall Width 19-2/3"
  • Overall Height 1-3/5"
  • Application Modes Weighing, Animal, Dynamic Weighing
  • Power Unit Battery and AC Adapter
  • Connection Ports Bidirectional RS-232
  • Platform Material Stainless Steel
  • Standards CE, UL, CSA
  • Includes Indicator, Platform, RS232, AC Adapter, Rechargeable Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.