Skip Content

Moisture Analyzer,SS Platform,51g Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Moisture Analyzer, SS Platform, 51g Cap.

A&D WEIGHING

Price: $2,619.00 / each

Please sign in or register to access lists

  • Item # 8RAN7
  • Mfr. Model # ML-50
  • UNSPSC # 41111503
  • Catalog Page # N/A
  • Shipping Weight 17.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemMoisture Analyzer
  • Digital/MechanicalDigital
  • Capacity51g
  • Graduations0.005g
  • DisplayVFD
  • Weighing Surface Width3-1/4"
  • Overall Length12-1/2"
  • Overall Width8-1/2"
  • Overall Height6-1/2"
  • Application ModesMoisture Analyzer
  • Power Unit120VAC
  • Connection PortsRS-232 for PC
  • Platform MaterialStainless Steel
  • Housing MaterialPlastic
  • StandardsGLP, GMP, GCP, ISO
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Details

Instrument provides quick moisture content measurements for pharmaceutical, chemical, food, beverage, wastewater treatment, and research applications. Features timed or auto shut-off modes with process temperatures up to 200°C. GMP/GLP data output.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.