Skip Content

Skylight,4x8Ft,HVHZ,PK 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Skylight, 4x8Ft, HVHZ, PK 4

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 19R703
  • Mfr. Model # SIG 4080 DGZ CC1HVHZ LENSCLWH HVHZ
  • UNSPSC # 30171801
  • Catalog Page # N/A
  • Shipping Weight 600.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These prismatic domes maximize sunlight entry while eliminating glare and direct sunlight. The lens is shaped to catch more light at sunrise, sunset, and in the winter.

Each dome features an insulated thermal break designed to manage condensation and heat loss, as well as a condensation gutter which lets moisture weep to the exterior. The innovative dome design passes drop and concentrated load tests—providing superior strength in industrial, commercial, and institutional environments.

View More

Technical Specs

  • Item Skylight
  • Lens Shape Signature Series
  • Lens Material Polycarbonate/Acrylic
  • Lens Color Clear/White
  • Glazing Prismatic
  • Frame Finish Mill
  • Snow Load Not Specified
  • Length 51.5"
  • Width 100.5"
  • Height 16"
  • Fits Curb Size 51.25" x 51.25"
  • Features Insulated Thermal Break, Curb Tape, Weather Sweep
  • Includes Stanless Steel Screws
  • Standards NFRC, AAMA, HVHZ
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.