Skip Content

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Ceiling, 500 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Ceiling, 500 sq. ft. Coverage

Price $114.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 32099 (Change)


Invalid Zip Code


  • Item # 6DXE4
  • Mfr. Model # CMR 9
  • UNSPSC # 46171608
  • Catalog Page # 627
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOccupancy Sensor
  • Sensor TypePassive Infrared
  • Coverage500 sq. ft.
  • Installation TypeCeiling
  • Viewing Angle360 Degrees
  • Timer Range30 sec. to 20 min.
  • Time DelayAdaptive/Manual
  • Watts @ 120V800
  • Watts @ 277V1200
  • Voltage120/277VAC
  • For Use WithFluorescent and Incandescent Lighting Loads, 0 to 10VDC Dimmable Ballasts
  • ColorWhite
  • StandardsUL and cUL Listed, CA Title 24 Compliant
  • Green Certification or Other RecognitionRoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Sensor Switch Ceiling and Wall Occupancy Sensors
Passive infrared and passive dual-technology ceiling- and wall-mount occupancy sensors automatically turn lights On and Off as people enter and leave a space. By reducing the amount of time the lights are on, sensors cut energy consumption and significantly reduce energy costs. Great for offices, classrooms, restrooms, closets, and many other spaces. Reversible line/load wiring simplifies installation. Wall Switch sensors have an integrated photocell that can keep lights off if there is sufficient daylight in the room.
Passive Infrared (PIR)
Sensors detect body heat in motion. They must be located where full line-of-sight is possible. Line voltage option allows easier install without the need of a power pack.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.