Skip Content

 
High Bay Occupancy Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Bay Occupancy Sensor


Technical Specs

  • ItemHigh Bay Occupancy Sensor 
  • Timer Range30 sec. to 20 min. 
Compatible With
Please Select
Description/Special Features
Please Select
Voltage
Please Select
Watts @ 120V
Please Select
Watts @ 277V
Please Select
Coverage
Please Select
Viewing Angle
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • occupancy sensors 
Shop Items By
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Compatible With
Description/Special Features
Voltage
Watts @ 120V
Watts @ 277V
Coverage
Viewing Angle
Price
Qty
Please use Qty box to add item(s) to cart.
HM 10 WH
Fluorescent and Incandescent Fixtures
End-Of-Aisle Sensor
120/277VAC
800
1200
1200 sq. ft.
50 Degrees

$35.35 / each

Enter location to check availability
Occupancy Sensor,PIR,1200 sq. ft.
Catalog Page #  NA

Clearance Price $35.35 / each

Price $227.50 / each

Technical Specs

  • ItemHigh Bay Occupancy Sensor
  • Compatible WithFluorescent and Incandescent Fixtures
  • Description/Special FeaturesEnd-Of-Aisle Sensor
  • Voltage120/277VAC
  • Watts @ 120V800
  • Watts @ 277V1200
  • Coverage1200 sq. ft.
  • Viewing Angle50 Degrees
  • Timer Range30 sec. to 20 min.
CMRB 50
Fluorescent and Incandescent Fixtures
120/277VAC
800
1200
1400 sq. ft.
50 Degrees

$184.00 / each

Enter location to check availability
Occupancy Sensor,PIR,1400 sq. ft.
Catalog Page #  NA

Price $184.00 / each

Technical Specs

  • ItemHigh Bay Occupancy Sensor
  • Compatible WithFluorescent and Incandescent Fixtures
  • Voltage120/277VAC
  • Watts @ 120V800
  • Watts @ 277V1200
  • Coverage1400 sq. ft.
  • Viewing Angle50 Degrees
  • Timer Range30 sec. to 20 min.
CMRB 50 480
Fluorescent and Incandescent Fixtures
480VAC
1500 W at 480 V
1400 sq. ft.
50 Degrees

$200.50 / each

Enter location to check availability
Occupancy Sensor,PIR,1400 sq. ft.
Catalog Page #  NA

Price $200.50 / each

Technical Specs

  • ItemHigh Bay Occupancy Sensor
  • Compatible WithFluorescent and Incandescent Fixtures
  • Voltage480VAC
  • Watts @ 120V1500 W at 480 V
  • Coverage1400 sq. ft.
  • Viewing Angle50 Degrees
  • Timer Range30 sec. to 20 min.
CMRB 6 P
Fluorescent and Incandescent Lighting Loads
120/277VAC
800
1200
2827 sq. ft.
360 Degrees

$194.00 / each

Enter location to check availability
Occupancy Sensor,PIR,2827 sq. ft.
Catalog Page #  NA

Price $194.00 / each

Technical Specs

  • ItemHigh Bay Occupancy Sensor
  • Compatible WithFluorescent and Incandescent Lighting Loads
  • Voltage120/277VAC
  • Watts @ 120V800
  • Watts @ 277V1200
  • Coverage2827 sq. ft.
  • Viewing Angle360 Degrees
  • Timer Range30 sec. to 20 min.
CMRB 6
Fluorescent and Incandescent Lighting Loads
120/277VAC
800
1200
2827 sq. ft.
360 Degrees

$160.75 / each

Enter location to check availability
Occupancy Sensor,PIR,2827 sq. ft.
Catalog Page #  NA

Price $160.75 / each

Technical Specs

  • ItemHigh Bay Occupancy Sensor
  • Compatible WithFluorescent and Incandescent Lighting Loads
  • Voltage120/277VAC
  • Watts @ 120V800
  • Watts @ 277V1200
  • Coverage2827 sq. ft.
  • Viewing Angle360 Degrees
  • Timer Range30 sec. to 20 min.
CMRB 6 LT
Fluorescent and Incandescent Lighting Loads
120/277VAC
800
1200
2827 sq. ft.
360 Degrees

$177.00 / each

Enter location to check availability
Occupancy Sensor,PIR,2827 sq. ft.
Catalog Page #  NA

Price $177.00 / each

Technical Specs

  • ItemHigh Bay Occupancy Sensor
  • Compatible WithFluorescent and Incandescent Lighting Loads
  • Voltage120/277VAC
  • Watts @ 120V800
  • Watts @ 277V1200
  • Coverage2827 sq. ft.
  • Viewing Angle360 Degrees
  • Timer Range30 sec. to 20 min.
CMR 6
Fluorescent and Incandescent Lighting Loads
120/277VAC
800
1200
2827 sq. ft.
360 Degrees

$160.75 / each

Enter location to check availability
Occupancy Sensor,PIR,2827 sq. ft.
Catalog Page #  NA

Price $160.75 / each

Technical Specs

  • ItemHigh Bay Occupancy Sensor
  • Compatible WithFluorescent and Incandescent Lighting Loads
  • Voltage120/277VAC
  • Watts @ 120V800
  • Watts @ 277V1200
  • Coverage2827 sq. ft.
  • Viewing Angle360 Degrees
  • Timer Range30 sec. to 20 min.
CMRB 6 480
Fluorescent and Incandescent Lighting Loads
480VAC
1500 W at 480 V
2827 sq. ft.
360 Degrees

$184.00 / each

Enter location to check availability
Occupancy Sensor,PIR,2827 sq. ft.
Catalog Page #  NA

Price $184.00 / each

Technical Specs

  • ItemHigh Bay Occupancy Sensor
  • Compatible WithFluorescent and Incandescent Lighting Loads
  • Voltage480VAC
  • Watts @ 120V1500 W at 480 V
  • Coverage2827 sq. ft.
  • Viewing Angle360 Degrees
  • Timer Range30 sec. to 20 min.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More