Skip Content

Corridor and Stairwell Fixture,1 Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Corridor and Stairwell Fixture, 1 Lamp

Price $451.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2YMX8
  • Mfr. Model # MCW4 1 32 120 GEUS 20GA 1CF9 SNUTZW WWGR
  • UNSPSC # 39111503
  • Catalog Page # 699
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corridor and Stairwell Fixture
  • Type Corridor and Stairwell, Electronic Ballast
  • Lamp Quantity 1
  • Lamp Type F32T8
  • Lamp Watts 74
  • Fixture Wattage 28
  • Voltage 120
  • Description/Special Features Ultrasonic Stairwell Wall Sensor
  • Lens Type Acrylic
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Housing Material Steel
  • Housing Finish White
  • Suggested Lamp Item No. 2ETU3
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Mounting Wall Or Ceiling
  • Length 55"
  • Height 4-1/4"
  • Width 5-3/8"
  • Standards UL Listed
  • Series MCW4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Wall Bracket Fixtures

• Mount horizontally on wall (General-Grade All-Purpose can also be mounted vertically and on ceiling) Lamps not included
Corridor and Stairwell

• Up and down light Clear acrylic lens
Specifically designed for use in corridors and stairwells. Fixtures include an ultrasonic sensor for energy savings, and a compact fluorescent night light that stays on when no motion is detected within the sensor area.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.