Skip Content

Dust Resistant Fixture,T8,112W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dust Resistant Fixture, T8,112W, 120-277V

Price $328.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YA12
  • Mfr. Model # TDMW 2 32 MVOLT 1/4 GEB10IS WWGR
  • UNSPSC # 39111501
  • Catalog Page # 693
  • Shipping Weight 28.38 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDust Resistant Fixture
  • Lamp Quantity4
  • Lamp TypeT8
  • Lamp Watts32
  • Fixture Wattage112W
  • Voltage120 to 277
  • Description/Special FeaturesTandem Fixture
  • Lens TypeImpact Resistant Acrylic
  • Replacement Lens1VNN6
  • Ballast TypeElectronic Instant Start
  • Housing MaterialReinforced Polyester
  • Housing FinishWhite
  • Suggested Lamp Item No.2ETU3
  • Lamp IncludedNo
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • MountingSurface or Suspension
  • Length98"
  • Height5-5/8"
  • Width8-1/8"
  • IP Rating67
  • StandardsUL Listed, Wet Location
  • Footnotes2
  • SeriesTDMW
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ryanc is loaded.
Additional information about ryanc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This fixture accepts a standard four foot T8 fluorescent lamp. Therefore the sockets will accept a lamp with two pins on either end.

Thank you for using Grainger Ask & Answer
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Fixture Wattage

What is the actual wattage of the fixture? The Lithonia model number nomenclature indicates that this is a 2 bulb fixture and should be around 64 to 70 watts. Your description says this is a 4 bulb fixture which would be at least 128 watts (total of 4 - 32 watt bulbs) but it is listed as 112 watts.

I've noticed problems with other Lithonia fixture descriptions.

Example: Lithonia SB217 MV (Grainger #6CGC0) uses 2 -17 watt T8 bulbs but the fixture is rated at 17 watts. The wattage of 1 bulb not 2.

I've noticed other fixtures listed that the fixture wattage is lower than the total of the bulbs that the fixture uses.

Please, explain.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Legless is loaded.
Additional information about Legless could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

You may be confusing the 5YA12 for a two lamp fixture. The model number has “232” in it to indicate it uses two lamps that are F32T8. The “T” at the beginning of the model number indicates a Tandem unit, which doubles the lamp quantity (to a total of four lamps that are 32W each). The input wattage is determined by the total lamp wattage times the ballast factor, which in this case is .88. That equals 112W.

The Ballast Factor of .88 is what allows the fixture to use less than 128W and to be more efficient.

The input wattage for the 6CGC0 should be 28W. Thank you for calling our attention to this error.

Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about O11iver is loaded.
Additional information about O11iver could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement lens (diffuser) for the 5YA12 is Grainger item # 1VNN6 and can be seen on page 7 of the Optional Accessories tab.

Thank you for using Grainger Ask & Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:22.989-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YA12, prod, sort_default
1 of 1
  • 2015-05-28T20:01:22.992-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YA12, prod, sort_default
1 of 1