Skip Content

120W Dust Resistant Fixture, Electronic Program Start Ballast Type, T5HO Lamp Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

120W Dust Resistant Fixture, Electronic Program Start Ballast Type, T5HO Lamp Type

Price $253.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VNU5
  • Mfr. Model # DMW 2 54T5HO MVOLT ACNS90
  • UNSPSC # 39111501
  • Catalog Page # 568
  • Shipping Weight 12.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dust Resistant Fixture
  • Lamp Quantity 2
  • Lamp Type T5HO
  • Lamp Watts 51
  • Fixture Wattage 120W
  • Voltage 120 to 277
  • Description/Special Features Enclosed and Gasketed
  • Lens Type Impact Resistant Acrylic
  • Replacement Lens 1VNN5
  • Ballast Type Electronic Program Start
  • Ballast Quantity 1
  • Housing Material Impact Resistant Fiberglass Reinforced Polyester
  • Housing Finish High Gloss, Baked White Enamel
  • Suggested Lamp Item No. 2EAF8
  • Lamp Included No
  • Ambient Temp. Range -20 Degrees to 104 Degrees F
  • Mounting Surface or Suspension
  • Length 50"
  • Height 4-3/4"
  • Width 8-1/8"
  • Standards UL Listed, cUL Listed
  • Footnotes 1
  • Series DMW
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.