Skip Content

Wall Pack,150W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Pack, 150W, 120-277V

Price $271.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YA79
  • Mfr. Model # TWP 150S TB LPI
  • UNSPSC # 39111503
  • Catalog Page # 712
  • Shipping Weight 18.55 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWall Pack
  • Lamp TypeHigh Pressure Sodium
  • Lamp Watts150
  • Voltage120 /277
  • Socket TypeMedium
  • Length7-3/4"
  • Width16-1/4"
  • Height15-1/2"
  • SeriesTWP
  • Lamp Included / Lamp Not IncludedLamp Included
  • Suggested Lamp Item No.2V713
  • Lens TypePolycarbonate
  • Reflector MaterialWhite Thermoset Polyester Powder
  • Housing MaterialDie Cast Aluminum
  • MountingDirectly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub
  • Housing FinishDark Bronze
  • IncludesLamp
  • IP RatingIP64
  • StandardsUL Listed for Ambient and Wet Locations, CSA Standards, NOM Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CT.

Details

Sealed, gasketed housings keep airborne contaminants from damaging fixture internals in high-moisture or dirty, dusty environments. Includes lamp. Front housing is 1-pc., UV-stabilized polycarbonate. Reflector has white thermoset polyester powder finish.

Repair Parts

Displaying repair parts for model:
  • TWP 150S TB LPI

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Easy installation, has a few different mounting areas. Pretty straight forward to install for anyone who has experience in electrical. Really bright at night time. The only con is it doesn't come with the mounting bolts. January 2, 2014
  • 2015-08-30T20:03:54.216-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3YA79, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.