Skip Content

 
Wall Pack Item close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wall Pack Item


Technical Specs

  • Item LED Wall Pack 
  • Lumens Per Watt 65 
  • Color Temp. 5000K 
  • Housing Finish Dark Bronze 
  • Lens Material Polycarbonate 
LED Replacement For
Please Select
Watts
Please Select
Lumens
Please Select
Voltage
Please Select
Height
Please Select
Width
Please Select
Length
Please Select
Series
Please Select
Light Distribution
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
LED Replacement For
Watts
Lumens
Voltage
Height
Width
Length
Series
Light Distribution
Price
Qty
Please use Qty box to add item(s) to cart.
OLAW23 53K 120 PE BZ M2
100W HPS/MH
35
2300
120VAC
3"
9-4/5"
10-1/2"
OLAW23
90 Degrees Cutoff

$379.50 / each

Enter location to check availability
Catalog Page #  587 

Price $379.50 / each

Technical Specs

  • LED Replacement For 100W HPS/MH
  • Item LED Wall Pack
  • Watts 35
  • Lumens 2300
  • Lumens Per Watt 65
  • Voltage 120VAC
  • Color Temp. 5000K
  • Height 3"
  • Width 9-4/5"
  • Length 10-1/2"
  • Housing Finish Dark Bronze
  • Lens Material Polycarbonate
  • Series OLAW23
  • Light Distribution 90 Degrees Cutoff
OLW14 M2
70W HPS/MH
20
1337
120 to 277VAC
9-5/8"
2"
11-1/8"
OLW
Type I

$342.00 / each

Enter location to check availability
Catalog Page #  587 

Price $342.00 / each

Technical Specs

  • LED Replacement For 70W HPS/MH
  • Item LED Wall Pack
  • Watts 20
  • Lumens 1337
  • Lumens Per Watt 65
  • Voltage 120 to 277VAC
  • Color Temp. 5000K
  • Height 9-5/8"
  • Width 2"
  • Length 11-1/8"
  • Housing Finish Dark Bronze
  • Lens Material Polycarbonate
  • Series OLW
  • Light Distribution Type I
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More