Skip Content

 
Vanity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemDecorative Light Fixture 
  • Lamp Quantity
  • Lens TypeWhite Acrylic 
  • Energy Star CompliantYes 
  • MountingWall 
Fixture Type
Please Select
Housing Finish
Please Select
Lamp Type
Please Select
Suggested Lamp Item No.
Please Select
Fixture Wattage
Please Select
Length
Please Select
Height
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • lighting fixtures 
Shop Items By
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Fixture Type
Housing Finish
Lamp Type
Suggested Lamp Item No.
Fixture Wattage
Length
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
11934RE WH
Linear Fixture
White
F17T8
Mfr. No. F17T8/XL/SPX41/WM/ECO
34W
25-5/8"
4-7/8"
4-1/8"

$152.25 / each

Enter location to check availability
Light Fixture,34W,120V,White
Catalog Page #  707 

Price $152.25 / each

Technical Specs

  • ItemDecorative Light Fixture
  • Fixture TypeLinear Fixture
  • Lamp Quantity2
  • Housing FinishWhite
  • Lens TypeWhite Acrylic
  • Lamp TypeF17T8
  • Energy Star CompliantYes
  • MountingWall
  • Suggested Lamp Item No.Mfr. No. F17T8/XL/SPX41/WM/ECO
  • Fixture Wattage34W
  • Length25-5/8"
  • Height4-7/8"
  • Width4-1/8"
11804RET5 BN M4
Linear Vanity
Brushed Nickel
F28T5
Mfr. No. F28WT5/841/WM/ECO
56W
47"
2-7/8"
3-3/8"

$211.50 / each

Enter location to check availability
Light Fixture,56W,120V,Brushed Nickel
Catalog Page #  NA

Price $211.50 / each

Technical Specs

  • ItemDecorative Light Fixture
  • Fixture TypeLinear Vanity
  • Lamp Quantity2
  • Housing FinishBrushed Nickel
  • Lens TypeWhite Acrylic
  • Lamp TypeF28T5
  • Energy Star CompliantYes
  • MountingWall
  • Suggested Lamp Item No.Mfr. No. F28WT5/841/WM/ECO
  • Fixture Wattage56W
  • Length47"
  • Height2-7/8"
  • Width3-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More