Skip Content

Replacement Lens,F/4 ft. DMW Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Replacement Lens, F/4 ft. DMW Series

Price $62.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VNN5
  • Mfr. Model # DDM48
  • UNSPSC # 39111812
  • Catalog Page # 693
  • Shipping Weight 3.16 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Lens
  • For Use With4 ft. DMW Series
  • Description/Special Features4 ft. Enclosed Fixture Replacement Lens
  • Length49-7/10"
  • Height3-1/2"
  • Width7-2/5"
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 3 out of 5 by 2reviewers.
Rated 4 out of 5 by The lens is a perfect fit for the fixture. They are aesily damaged in transit, so make sure you inspect upon delivery. Grainger customer service made every thing right. February 11, 2014
  • 2015-09-01T19:43:50.241-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1VNN5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

is this lens cover 2 X 9 X 48?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about sbird is loaded.
Additional information about sbird could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The dimensions of this item are 49.34" L x 7.08" W x2.15"H.

Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

whats the depth, length, and width?

2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about luke1978 is loaded.
Additional information about luke1978 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer the specs are L 49.34" x W 7.08" x H 2.15". If you need further assistance, please contact us 1-800-Grainger.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-09-01T19:52:43.266-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VNN5, prod, sort_default
1 of 1
  • 2015-09-01T19:52:43.268-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VNN5, prod, sort_default
1 of 1