Skip Content

Recessed Troffer,F32T8,111W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Recessed Troffer, F32T8,111W, 120-277V

Price $155.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XY99
  • Mfr. Model # GT4 2MV
  • UNSPSC # 39111501
  • Catalog Page # 690
  • Shipping Weight 22.21 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRecessed Troffer
  • Fixture TypeLens
  • Lamp TypeF32T8
  • Lamp Quantity4
  • Suggested Lamp Item No.4WW60
  • Lamp Watts32W
  • Fixture Wattage112W
  • Voltage120 to 277V
  • Ballast Quantity2
  • Ballast TypeElectronic Instant Start
  • Description/Special FeaturesAcrylic Diffuser
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Lamp IncludedNo
  • Replacement LensMfr. No. L2GT8 A12 WWGR
  • Height3-3/16"
  • Length48"
  • Width24"
  • Housing MaterialSteel
  • Housing FinishHigh-gloss, White Baked Enamel
  • StandardsUL Listed, CSA Certified, NOM Certified
  • SeriesGT8

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • GT4 2MV

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.