Skip Content

Recessed Troffer,F32T8,56W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Recessed Troffer, F32T8,56W, 120-277V

Price $78.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2MZJ8
  • Mfr. Model # 2GT8 3 32 A12 L/BIS 1/41/2 LSTB
  • UNSPSC # 39111501
  • Catalog Page # N/A
  • Shipping Weight 20.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recessed Troffer
  • Fixture Type Lens
  • Lamp Type F32T8
  • Lamp Quantity 3
  • Suggested Lamp Item No. 2ETU3
  • Lamp Watts 28W
  • Fixture Wattage 56W
  • Voltage 120 to 277V
  • Ballast Quantity 0
  • Ballast Type Electronic Instant Start
  • Description/Special Features Ballast Not Included, Use 2GT8 3 32 A12 MVOLT 1/41/2 GEB10ISLSTA11, One 4-Lamp Ballast
  • Ambient Temp. Range 32 Degrees to 104 Degrees F
  • Lamp Included No
  • Height 3-3/16"
  • Length 48"
  • Width 24"
  • Housing Material Steel
  • Housing Finish High-gloss, White Baked Enamel
  • Standards UL Listed
  • Series 2GT8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 2GT8 3 32 A12 L/BIS 1/41/2 LSTB

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.