Skip Content

Light Fixture,72W,120V,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Light Fixture, 72W, 120V, White

Price $169.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UKG5
  • Mfr. Model # FM72 ACLS LP M4
  • UNSPSC # 39111501
  • Catalog Page # N/A
  • Shipping Weight 8.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard electronic ballast ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only. Mounting hardware included.

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Low Profile Fixture
  • Lamp Quantity 2
  • Housing Finish White
  • Lens Type Acrylic Square
  • Lamp Type FC12T9/FC16T9
  • Energy Star Compliant Yes
  • Mounting Flush
  • Suggested Lamp Item No. Mfr. No. FC12T9/CW/FC16T9/CW
  • Fixture Wattage 72W
  • Length 19-3/4"
  • Height 3-5/8"
  • Width 19-3/4"
  • Diameter 13-3/4"
  • Lamp Watts 32/40W
  • Voltage 120VAC
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Housing Material Acrylic
  • Lamp Included Yes
  • Ambient Temp. Range 60 Degrees to 104 Degrees F
  • Standards cUL Listed for Damp Locations, Energy Star Qualified
  • Series FM
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.