Skip Content

 
Low-Profile close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low-Profile


Technical Specs

  • ItemDecorative Light Fixture 
  • Fixture TypeLow Profile Fixture 
  • Energy Star CompliantYes 
Lamp Quantity
Please Select
Housing Finish
Please Select
Lens Type
Please Select
Lamp Type
Please Select
Mounting
Please Select
Suggested Lamp Item No.
Please Select
Fixture Wattage
Please Select
Length
Please Select
Height
Please Select
Width
Please Select
Diameter
Please Select

Your Filters:

Clear All
Keyword
  • lighting fixtures 
Shop Items By
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Lamp Quantity
Housing Finish
Lens Type
Lamp Type
Mounting
Suggested Lamp Item No.
Fixture Wattage
Length
Height
Width
Diameter
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
11750 BN M4
1
Brushed Nickel
Acrylic Round
F26DBX (4 Pin)
Flush or Semi Flush
Mfr. No. F26DBX/841/ECO4P
26W
13"
3-1/16"
13"
13"

$133.60 / each

Light Fixture,26W,120V,Brushed Nickel
Catalog Page #  707 

Price $133.60 / each

Technical Specs

  • ItemDecorative Light Fixture
  • Fixture TypeLow Profile Fixture
  • Lamp Quantity1
  • Housing FinishBrushed Nickel
  • Lens TypeAcrylic Round
  • Lamp TypeF26DBX (4 Pin)
  • Energy Star CompliantYes
  • MountingFlush or Semi Flush
  • Suggested Lamp Item No.Mfr. No. F26DBX/841/ECO4P
  • Fixture Wattage26W
  • Length13"
  • Height3-1/16"
  • Width13"
  • Diameter13"
11782 BZ M4
2
Black Bronze
Etched Swirl Glass
F18DBX (4 Pin)
Flush or Semi Flush
Mfr. No. F18DBX/841/ECO4P
36W
13"
13"
13"
13"

$157.25 / each

Light Fixture,36W,120V,Black Bronze
Catalog Page #  NA

Price $157.25 / each

Technical Specs

  • ItemDecorative Light Fixture
  • Fixture TypeLow Profile Fixture
  • Lamp Quantity2
  • Housing FinishBlack Bronze
  • Lens TypeEtched Swirl Glass
  • Lamp TypeF18DBX (4 Pin)
  • Energy Star CompliantYes
  • MountingFlush or Semi Flush
  • Suggested Lamp Item No.Mfr. No. F18DBX/841/ECO4P
  • Fixture Wattage36W
  • Length13"
  • Height13"
  • Width13"
  • Diameter13"
FM72 ACLS LP M4
2
White
Acrylic Square
FC12T9/FC16T9
Flush
Mfr. No. FC12T9/CW/FC16T9/CW
72W
19-3/4"
3-5/8"
19-3/4"
13-3/4"

$165.50 / each

Light Fixture,72W,120V,White
Catalog Page #  707 

Price $165.50 / each

Technical Specs

  • ItemDecorative Light Fixture
  • Fixture TypeLow Profile Fixture
  • Lamp Quantity2
  • Housing FinishWhite
  • Lens TypeAcrylic Square
  • Lamp TypeFC12T9/FC16T9
  • Energy Star CompliantYes
  • MountingFlush
  • Suggested Lamp Item No.Mfr. No. FC12T9/CW/FC16T9/CW
  • Fixture Wattage72W
  • Length19-3/4"
  • Height3-5/8"
  • Width19-3/4"
  • Diameter13-3/4"
FM54 ACLS LP M4
2
White
Acrylic Square
FC8T9/FC12T9
Flush
Mfr. No. FC12T9/CW/FC8T9/CW
54W
14-3/4"
3-3/8"
14-3/4"
14-3/4"

$116.35 / each

Light Fixture,54W,120V,White
Catalog Page #  707 

Price $116.35 / each

Technical Specs

  • ItemDecorative Light Fixture
  • Fixture TypeLow Profile Fixture
  • Lamp Quantity2
  • Housing FinishWhite
  • Lens TypeAcrylic Square
  • Lamp TypeFC8T9/FC12T9
  • Energy Star CompliantYes
  • MountingFlush
  • Suggested Lamp Item No.Mfr. No. FC12T9/CW/FC8T9/CW
  • Fixture Wattage54W
  • Length14-3/4"
  • Height3-3/8"
  • Width14-3/4"
  • Diameter14-3/4"