Skip Content

 
Linear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ItemDecorative Light Fixture 
  • Lens TypeWhite Acrylic 
  • Lamp TypeF32T8 
  • Energy Star CompliantYes 
  • MountingCeiling 
Fixture Type
Please Select
Lamp Quantity
Please Select
Housing Finish
Please Select
Suggested Lamp Item No.
Please Select
Fixture Wattage
Please Select
Length
Please Select
Height
Please Select
Width
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • lighting fixtures 
Shop Items By
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Fixture Type
Lamp Quantity
Housing Finish
Suggested Lamp Item No.
Fixture Wattage
Length
Height
Width
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
10640 32 GESB
Linear Fixture
2
White
Mfr. No. F28T8/XL/SPX41/ECO
64W
51-1/2"
5-1/2"
11-1/4"

$190.75 / each

Enter location to check availability
Light Fixture,64W,120V,White
Catalog Page #  707 

Price $190.75 / each

Technical Specs

  • ItemDecorative Light Fixture
  • Fixture TypeLinear Fixture
  • Lamp Quantity2
  • Housing FinishWhite
  • Lens TypeWhite Acrylic
  • Lamp TypeF32T8
  • Energy Star CompliantYes
  • MountingCeiling
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Fixture Wattage64W
  • Length51-1/2"
  • Height5-1/2"
  • Width11-1/4"
10642 32 1/4 GESB
Linear Fixture
4
White
Mfr. No. F28T8/XL/SPX41/ECO
128W
51-1/2"
5-1/2"
16-5/8"

$248.75 / each

Enter location to check availability
Light Fixture,128W,120V,White
Catalog Page #  707 

Price $248.75 / each

Technical Specs

  • ItemDecorative Light Fixture
  • Fixture TypeLinear Fixture
  • Lamp Quantity4
  • Housing FinishWhite
  • Lens TypeWhite Acrylic
  • Lamp TypeF32T8
  • Energy Star CompliantYes
  • MountingCeiling
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Fixture Wattage128W
  • Length51-1/2"
  • Height5-1/2"
  • Width16-5/8"
10813 BN
Linear
2
White
Mfr. No. F32T8/SXL/SPX41/ECO
64W
48-1/2"
3-1/2"
9-7/8"
19-1/4"

$208.50 / each

Enter location to check availability
Light Fixture,64W,120V,White
Catalog Page #  707 

Price $208.50 / each

Technical Specs

  • ItemDecorative Light Fixture
  • Fixture TypeLinear
  • Lamp Quantity2
  • Housing FinishWhite
  • Lens TypeWhite Acrylic
  • Lamp TypeF32T8
  • Energy Star CompliantYes
  • MountingCeiling
  • Suggested Lamp Item No.Mfr. No. F32T8/SXL/SPX41/ECO
  • Fixture Wattage64W
  • Length48-1/2"
  • Height3-1/2"
  • Width9-7/8"
  • Diameter19-1/4"
11432 32 1/4 GESB WH
Low Profile Fixture
4
White Wood
Mfr. No. F28T8/XL/SPX41/ECO
128W
53-1/8"
4-1/8"
20-7/8"

$333.75 / each

Enter location to check availability
Light Fixture,128W,120V,White Wood
Catalog Page #  NA

Price $333.75 / each

Technical Specs

  • ItemDecorative Light Fixture
  • Fixture TypeLow Profile Fixture
  • Lamp Quantity4
  • Housing FinishWhite Wood
  • Lens TypeWhite Acrylic
  • Lamp TypeF32T8
  • Energy Star CompliantYes
  • MountingCeiling
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Fixture Wattage128W
  • Length53-1/8"
  • Height4-1/8"
  • Width20-7/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More