Skip Content

Light,LED,209W,Lumens 18864,Asymmetric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light, LED, 209W, Lumens 18864, Asymmetric

Price $1,929.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZDA2
  • Mfr. Model # CSX1 LED60C 1000 40K T3M MVOLT SPA DDBXD
  • UNSPSC # 39111605
  • Catalog Page # 709
  • Shipping Weight 57.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArea Light
  • Watts209
  • Housing FinishDark Bronze
  • Housing MaterialDie Cast Aluminum
  • Light DistributionType 3
  • Lumens18864
  • Lumens Per Watt74
  • MountingSquare Pole
  • Voltage120-277
  • Color Temp.4000K
  • CRI70
  • Height5-3/4"
  • Width18-1/2"
  • Length23-1/2"
  • Lens MaterialAcrylic
  • Temp. Range-40 to 40 Degrees C
  • Rated Life100,000 hrs.
  • Description/Special FeaturesIntegral Surge Protection
  • StandardsIP66, UL Listed For Wet Locations
  • LED Replacement For100W HPS/MH
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionDesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.