Skip Content

LED Recessed Troffer,3500K,38W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Recessed Troffer, 3500K, 38W, 120-277V

Price $512.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZCZ8
  • Mfr. Model # 2RTL2 33L EZ1 LP835
  • UNSPSC # 39112102
  • Catalog Page # 687
  • Shipping Weight 17.65 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Recessed Troffer
  • Watts38
  • Lumens3300
  • Lumens Per Watt73
  • Color Temp.3500K
  • Length24"
  • Width24"
  • Height3-1/8"
  • Dimmable / Non-DimmableDimmable
  • Voltage120 to 277VAC
  • Rated Life50,000 hr.
  • CRI82
  • DesignVolumetric Fixture
  • Temp. Range0 Degrees to 25 Degrees C
  • StandardsCSA Certified, IC rated
  • LED Replacement ForU-Bend
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionDesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Documentation

Details

This energy-efficient, no-maintenance fixture can be mounted individually, or in series. LEDs focus more light where needed, with no flicker or buzzing. Suitable for use in office, commercial, industrial, and retail applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

ceiling rating , ict..?

2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jimwhipplej is loaded.
Additional information about jimwhipplej could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is rated to deliver L80 performance for 50,000 hours. If you still have questions please contact our customer service department at 1-800-Grainger.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:34.509-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZCZ8, prod, sort_default
1 of 1
  • 2015-05-28T20:01:34.511-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZCZ8, prod, sort_default
1 of 1