Skip Content

 
LED Wall Pack Item close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Wall Pack Item

Technical Specs

  • Item LED Wall Pack 
  • Color Temp. 5000K 
  • Housing Finish Dark Bronze 
LED Replacement For
Please Select
Watts
Please Select
Lumens
Please Select
Lumens Per Watt
Please Select
Voltage
Please Select
Height
Please Select
Width
Please Select
Length
Please Select
Lens Material
Please Select
Series
Please Select
Light Distribution
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Watts
Lumens
Lumens Per Watt
Voltage
Height
Width
Length
Lens Material
Series
Light Distribution
Price
Qty
Please use Qty box to add item(s) to cart.
TWP LED 10C 50K
100W HPS/MH
26
2197
84
120 to 277VAC
15-1/2"
16-1/8"
7-3/4"
Polycarbonate
TWP
Type III Medium

$590.50 / each

Enter location to check availability
Catalog Page #  587 

Price $590.50 / each

Technical Specs

  • LED Replacement For 100W HPS/MH
  • Item LED Wall Pack
  • Watts 26
  • Lumens 2197
  • Lumens Per Watt 84
  • Voltage 120 to 277VAC
  • Color Temp. 5000K
  • Height 15-1/2"
  • Width 16-1/8"
  • Length 7-3/4"
  • Housing Finish Dark Bronze
  • Lens Material Polycarbonate
  • Series TWP
  • Light Distribution Type III Medium
TWH LED 10C 50K
150W HPS/MH
39
3398
87
120 to 277VAC
15-3/4"
16-1/4"
8"
Tempered Glass
TWH
Type III Medium

$590.50 / each

Enter location to check availability
Catalog Page #  587 

Price $590.50 / each

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Item LED Wall Pack
  • Watts 39
  • Lumens 3398
  • Lumens Per Watt 87
  • Voltage 120 to 277VAC
  • Color Temp. 5000K
  • Height 15-3/4"
  • Width 16-1/4"
  • Length 8"
  • Housing Finish Dark Bronze
  • Lens Material Tempered Glass
  • Series TWH
  • Light Distribution Type III Medium
OLWX2 LED 90W 50K DDB
400W HPS/MH
88
7126
81
120 to 277VAC
12-3/4"
7"
14-1/2"
Glass
OLWX

$527.00 / each

Enter location to check availability
Catalog Page #  NA

Price $527.00 / each

Technical Specs

  • LED Replacement For 400W HPS/MH
  • Item LED Wall Pack
  • Watts 88
  • Lumens 7126
  • Lumens Per Watt 81
  • Voltage 120 to 277VAC
  • Color Temp. 5000K
  • Height 12-3/4"
  • Width 7"
  • Length 14-1/2"
  • Housing Finish Dark Bronze
  • Lens Material Glass
  • Series OLWX
OLWX2 LED 90W 50K 120 PE DDB
400W HPS/MH
88
7126
81
120VAC
12-3/4"
7"
14-1/2"
Glass
OLWX

$579.50 / each

Enter location to check availability
Catalog Page #  NA

Price $579.50 / each

Technical Specs

  • LED Replacement For 400W HPS/MH
  • Item LED Wall Pack
  • Watts 88
  • Lumens 7126
  • Lumens Per Watt 81
  • Voltage 120VAC
  • Color Temp. 5000K
  • Height 12-3/4"
  • Width 7"
  • Length 14-1/2"
  • Housing Finish Dark Bronze
  • Lens Material Glass
  • Series OLWX
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More