Skip Content

LED Wall Pack,26W,120-277V,2197 lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Wall Pack, 26W, 120-277V, 2197 lm

Price $571.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39X633
  • Mfr. Model # TWP LED 10C 50K
  • UNSPSC # 39111503
  • Catalog Page # 587
  • Shipping Weight 17.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Wall Pack
  • Watts 26
  • Lumens 2197
  • Lumens Per Watt 84
  • Voltage 120 to 277VAC
  • Color Temp. 5000K
  • Height 15-1/2"
  • Width 16-1/8"
  • Length 7-3/4"
  • Housing Finish Dark Bronze
  • Lens Material Polycarbonate
  • Series TWP
  • CRI 70
  • Housing Material Die Cast Aluminum
  • Operating Temp. Range 0 Degrees to 104 Degrees F
  • Rated Life 100,000 hr.
  • Light Distribution Type III Medium
  • Recommended Mounting Height 8 to 20 ft.
  • Description/Special Features 10 LED (One Light Engine), 700A Drive Current
  • Standards UL Listed
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

TWP LED 1 10/50K

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.