Skip Content

LED Wall Pack,20W,120V,1096L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Wall Pack, 20W, 120V, 1096L

Price $94.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21YH32
  • Mfr. Model # OLWP 11 PE BZ
  • UNSPSC # 39112102
  • Catalog Page # 708
  • Shipping Weight 2.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Wall Pack
  • Watts20
  • Lumens1096
  • Lumens Per Watt54
  • Voltage120VAC
  • Color Temp.4000K
  • Height10-1/2"
  • Width3-1/2"
  • Length5-3/8"
  • Housing FinishBronze
  • Lens MaterialPolycarbonate
  • SeriesOLWP
  • CRI74
  • Housing MaterialPolycarbonate
  • Operating Temp. Range-30 Degrees to 40 Degrees C
  • Rated Life50,000 hr.
  • Light DistributionWide
  • Recommended Mounting Height10 to 15 ft.
  • StandardsUL Listed to US and Canadian Safety Standards for Wet Locations
  • IncludesPhotocell Photo Eye
  • Warranty5 yr.
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Designed for hotels, garages, commercial buildings, public areas, and hospitals. A built-in photocell can be set to automatically turn light on at dusk and off at dawn. Ceiling or wall mount.

Alternate Products


Rated 4.6 out of 5 by 5reviewers.
Rated 3 out of 5 by Not happy. I have 1 out of 4 fixtures installed within the last month already dead. If this is how "durable" the LED fixtures are, I'll probably stop using them. Will be returning the bad one ASAP. March 13, 2014
Rated 5 out of 5 by I have installed these in place of my 70w hps and residents love them. The direct most of the light at a downward angle and keeps it from burning through the bedroom blinds at night! February 27, 2014
Rated 5 out of 5 by These put out a lot of light for very little watts. No more expensive bulbs to change and the reliability issues that come with ballast based fixtures. November 13, 2013
Rated 5 out of 5 by The fixture produces a lot of light without using much electricity.LED's are the way to go, at this point. Prices are coming down and the quality is going up. I love them. October 21, 2013
  • 2015-08-29T19:57:43.534-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_21YH32, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can This product be picked up at a local store? Perhaps, Mansfield, OH
8 months ago
by
Read all my Q&A
 
Please wait while more information about JTock is loaded.
Additional information about JTock could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For real time availability please call 1-800-Grainger and a Customer Service Agent will be able to assist. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:38:13.552-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21YH32, prod, sort_default
1 of 1
  • 2015-08-29T19:38:13.554-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21YH32, prod, sort_default
1 of 1