Skip Content

LED Wall Pack,79W,120-277V,6979L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Wall Pack, 79W, 120-277V, 6979L

Price $1,078.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21YH30
  • Mfr. Model # TWR2 LED 1 50K MVOLT
  • UNSPSC # 39112102
  • Catalog Page # 708
  • Shipping Weight 18.88 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Wall Pack
  • Watts79
  • Lumens6979
  • Lumens Per Watt89
  • Voltage120 to 277VAC
  • Color Temp.5000K
  • Height9"
  • Width9-5/16"
  • Length17"
  • Housing FinishDark Bronze
  • Lens MaterialPrismatic Glass
  • SeriesTWR2
  • CRI70
  • Housing MaterialCast Aluminum
  • Operating Temp. Range-40 Degrees to 40 Degrees C
  • Rated Life100,000 hr.
  • Light DistributionWide
  • Recommended Mounting Height20 to 30 ft.
  • StandardsUL Listed/LM-79
  • Warranty5 yr.
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Repair Parts

Displaying repair parts for model:
  • TWR2 LED 1 50K MVOLT

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.