Skip Content

LED Wall Pack,59W,120-277V,4800L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Wall Pack, 59W, 120-277V, 4800L

Price $778.00 / each

Please sign in or register to access lists

Go

Ship to: 33301 (Change)

Go

Invalid Zip Code

POMPANO BEACH branch 481

  • Item # 21YH29
  • Mfr. Model # TWR1 LED 3 50K MVOLT
  • UNSPSC # 39112102
  • Catalog Page # 708
  • Shipping Weight 12.83 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Wall Pack
  • Watts59
  • Lumens4800
  • Lumens Per Watt83
  • Voltage120 to 277VAC
  • Color Temp.5000K
  • Height9"
  • Width7-1/2"
  • Length12-15/16"
  • Housing FinishDark Bronze
  • Lens MaterialPrismatic Glass
  • SeriesTWR1
  • CRI70
  • Housing MaterialCast Aluminum
  • Operating Temp. Range-40 Degrees to 40 Degrees C
  • Rated Life100,000 hr.
  • Light DistributionWide
  • Recommended Mounting Height15 to 20 ft.
  • StandardsUL Listed/LM-79
  • Warranty5 yr.
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Looks like it has a 1/2' knock out just to the left of the way the door opens so a Fixed, 1/2" Conduit, Flush on will not work for this side. Is there room on the other side?
6 months ago
by
Read all my Q&A
 
Please wait while more information about MLP1488 is loaded.
Additional information about MLP1488 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are many photocells that would work well with this light fixture. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in selecting the best photocell for your needs.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
There are 4 knock-outs on the fixture. Flush, left, right or bottom.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about plantmgr is loaded.
Additional information about plantmgr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-26T19:45:24.474-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21YH29, prod, sort_default
1 of 1
  • 2015-07-26T19:45:24.476-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21YH29, prod, sort_default
1 of 1