Skip Content

4000K LED Troffer Fixture Retrofit Kit, 53 Watts, 120 to 277 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4000K LED Troffer Fixture Retrofit Kit, 53 Watts, 120 to 277 Voltage

Sale Price $166.25 / each Offer Ends 12/31/15

Price $420.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 46F521
  • Mfr. Model # 2VTL2RT 33L ADP EZ1 LP840
  • UNSPSC # 32111503
  • Catalog Page # 688
  • Shipping Weight 12.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Troffer Fixture Retrofit Kit
  • Color Temp. 4000K
  • CRI 82
  • Length 22-5/8"
  • Width 22-1/2"
  • Height 3-3/4"
  • Lumens 3300
  • Voltage 120 to 277
  • Watts 53
  • Lumens Per Watt 98
  • Dimmable / Non-Dimmable Dimmable
  • Temp. Range 0 to 104 Degrees F
  • Standards UL
  • Manufacturers Warranty Length 5 yr.
  • LED Replacement For U-Bend
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).


LED Retrofit Kits

• 82 CRI Rated life: 50,000 hr. Ambient temp. range: 0° to 104°F LED AccuDrive™ dimming
VT™ Series relights renovate installed recessed fluorescent systems to improve energy efficiency. An impact-modified clear acrylic diffuser provides shielding and wide light distribution. Suitable for damp location installations.
UL and C-UL Classified for use in recessed fluorescent light fixtures.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.