Skip Content

LED Parking Canopy Light,56W,5000k close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Parking Canopy Light, 56W, 5000k

Price $660.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26X705
  • Mfr. Model # OLWCM 36 M2
  • UNSPSC # 39112102
  • Catalog Page # 593
  • Shipping Weight 6.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

It's the time of year to turn your business into a winter wonderland with these attractive holiday lights. Festive and ambient, they also contribute to reduced maintenance costs with a 50,000-hr. rated life. Each string features 70 lights.

View More

Technical Specs

  • Item LED Parking Canopy Light
  • Housing Material Aluminum
  • Housing Color Bronze
  • Color Temp. 5000K
  • CRI 80
  • Length 13-7/8"
  • Width 11-1/8"
  • Height 2-1/2"
  • Lumens 3634
  • Voltage 120-277
  • Watts 56
  • Lumens Per Watt 64
  • Light Distribution Type V
  • Temp. Range -30 to 40 Degrees C
  • Rated Life 100,000 hrs.
  • Standards UL Certified to US safety standards. C-UL Certified to Canadian safety standards. Damp location listed.
  • Warranty 5 Year
  • LED Replacement For 100W HPS/MH
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.