Skip Content

LED Parabolic Kit,4000K,2x2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Parabolic Kit, 4000K, 2x2

Sale Price $169.75 / each Offer Ends 04/30/15

Price $420.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46F519
  • Mfr. Model # 2VTL2R 33L ADP GZ1 LP840
  • UNSPSC # 32111503
  • Catalog Page # 688
  • Shipping Weight 12.35 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Parabolic Fixture Retrofit Kit
  • Color Temp.4000K
  • CRI82
  • Length22-5/8"
  • Width22-1/2"
  • Height3-3/4"
  • Lumens3300
  • Voltage120 to 277
  • Watts37
  • Lumens Per Watt91
  • Dimmable / Non-DimmableDimmable
  • Temp. Range0 to 104 Degrees F
  • StandardsUL
  • Manufacturers Warranty Length5 yr.
  • LED Replacement ForU-Bend
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionDesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Details

LED Retrofit Kits

• 82 CRI Rated life: 50,000 hr. Ambient temp. range: 0° to 104°F LED AccuDrive™ dimming
VT™ Series relights renovate installed recessed fluorescent systems to improve energy efficiency. An impact-modified clear acrylic diffuser provides shielding and wide light distribution. Suitable for damp location installations.
UL and C-UL Classified for use in recessed fluorescent light fixtures.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.