Skip Content

 
LED High Bay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED High Bay

Technical Specs

  • LED Replacement For 400W HPS/MH 
  • Voltage 120-277 
  • Watts 197 
  • Lumens 20,000 
  • Rated Life 100,000 hr. 
  • Standards DLC 
Color Temp.
Please Select
Light Distribution
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $800-$900 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color Temp.
Light Distribution
Price
Qty
Please use Qty box to add item(s) to cart.
IBL 18L ND LP740 DLC
4000K
Narrow

$891.00 / each

Enter location to check availability
Catalog Page #  576 

Price $891.00 / each

Technical Specs

  • LED Replacement For 400W HPS/MH
  • Voltage 120-277
  • Watts 197
  • Lumens 20,000
  • Color Temp. 4000K
  • Rated Life 100,000 hr.
  • Standards DLC
  • Light Distribution Narrow
IBL 18L ND LP750 DLC
5000K
Narrow

$891.00 / each

Enter location to check availability
Catalog Page #  576 

Price $891.00 / each

Technical Specs

  • LED Replacement For 400W HPS/MH
  • Voltage 120-277
  • Watts 197
  • Lumens 20,000
  • Color Temp. 5000K
  • Rated Life 100,000 hr.
  • Standards DLC
  • Light Distribution Narrow
IBL 18L WD LP750 DLC
5000K
Wide

$891.00 / each

Enter location to check availability
Catalog Page #  576 

Price $891.00 / each

Technical Specs

  • LED Replacement For 400W HPS/MH
  • Voltage 120-277
  • Watts 197
  • Lumens 20,000
  • Color Temp. 5000K
  • Rated Life 100,000 hr.
  • Standards DLC
  • Light Distribution Wide
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More