Skip Content

 
LED Building-Mounted Area Light Item close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Building-Mounted Area Light Item

Technical Specs

  • LED Replacement For 150W HPS/MH 
  • Item LED Building Mounted Area Light 
  • Watts 51 
  • Lumens 4000 
  • Lumens Per Watt 80 
  • Voltage 120 to 277VAC 
  • Color Temp. 4000K 
  • Height 6-2/5" 
  • Width 10" 
  • Length 13-3/4" 
  • Housing Finish Dark Bronze 
  • Lens Material Acrylic 
Light Distribution
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $800-$900 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Light Distribution
Price
Qty
Please use Qty box to add item(s) to cart.
DSXW1 LED 20C 700 40K T2M MVOLT DDBXD
Type II Medium

$847.00 / each

Enter location to check availability
Catalog Page #  NA

Price $847.00 / each

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Item LED Building Mounted Area Light
  • Watts 51
  • Lumens 4000
  • Lumens Per Watt 80
  • Voltage 120 to 277VAC
  • Color Temp. 4000K
  • Height 6-2/5"
  • Width 10"
  • Length 13-3/4"
  • Housing Finish Dark Bronze
  • Lens Material Acrylic
  • Series DSXW1 LED
  • Light Distribution Type II Medium
DSXW1 LED 20C 700 40K T3M MVOLT DDBXD
Type III Medium

$847.00 / each

Enter location to check availability
Catalog Page #  NA

Price $847.00 / each

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Item LED Building Mounted Area Light
  • Watts 51
  • Lumens 4000
  • Lumens Per Watt 80
  • Voltage 120 to 277VAC
  • Color Temp. 4000K
  • Height 6-2/5"
  • Width 10"
  • Length 13-3/4"
  • Housing Finish Dark Bronze
  • Lens Material Acrylic
  • Series DSXW1 LED
  • Light Distribution Type III Medium
DSXW1 LED 20C 700 40K T4M MVOLT DDBXD
Type IV Medium

$847.00 / each

Enter location to check availability
Catalog Page #  NA

Price $847.00 / each

Technical Specs

  • LED Replacement For 150W HPS/MH
  • Item LED Building Mounted Area Light
  • Watts 51
  • Lumens 4000
  • Lumens Per Watt 80
  • Voltage 120 to 277VAC
  • Color Temp. 4000K
  • Height 6-2/5"
  • Width 10"
  • Length 13-3/4"
  • Housing Finish Dark Bronze
  • Lens Material Acrylic
  • Series DSXW1 LED
  • Light Distribution Type IV Medium
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More