Skip Content

Kit,Recessed Retrofit,Troffer,T8,2x4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Kit, Recessed Retrofit, Troffer, T8,2x4

Price $197.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VPL6
  • Mfr. Model # 2RT8RT 232 GEUM
  • UNSPSC # 45121614
  • Catalog Page # 562
  • Shipping Weight 17.87 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recessed Steel Retrofit Kit
  • Type Volumetric Troffer
  • Construction Material 20 Gauge
  • Socket Type T8
  • For Use With 2x4 Troffer
  • Includes 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast, 2 Universal End Brackets Prewired to Ballast, Lamps Not Included
  • Package Quantity 1
  • Fixtures Per Kit 1
  • Kit Contents 1 Trim Assembly, 1 Reflector, 1 Splice Box, 1 Ballast, 2 Universal End Brackets Prewired to Ballast, Lamps Not Included
  • Number of Lamps 2
  • Recommended Ballast @ 120/277V 2MCX5
  • Recommended Ballast @ 120V 2MCX5
  • Recommended Ballast @ 277V 2MCX5
  • Recommended Lamp 5AE35
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.