Skip Content

 
Industrial Fluorescent Fixture, F32T8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial Fluorescent Fixture, F32T8


Technical Specs

  • Lamp TypeF32T8 
  • Voltage120 to 277VAC 
  • Lamp Included / Lamp Not IncludedLamp Not Included 
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO 
Item
Please Select
Lamp Quantity
Please Select
Lamp Watts
Please Select
Fixture Wattage
Please Select
Ballast Type
Please Select
Ambient Temp. Range
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Reflector Type
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Item
Lamp Quantity
Lamp Watts
Fixture Wattage
Ballast Type
Ambient Temp. Range
Length
Width
Height
Reflector Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
AF 2 32 MVOLT GEB10IS
Heavy Duty Fluorescent Fixture
2
32W
56W
Instant Start Electronic
0 Degrees to 104 Degrees F
48"
13-3/8"
6-5/8"
Apertured

$119.80 / each

Fluorescent Fixture,F32T8,32W,120-277V
Catalog Page #  684 

Price $119.80 / each

Technical Specs

  • ItemHeavy Duty Fluorescent Fixture
  • Lamp Quantity2
  • Lamp TypeF32T8
  • Lamp Watts32W
  • Fixture Wattage56W
  • Voltage120 to 277VAC
  • Ballast TypeInstant Start Electronic
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Length48"
  • Width13-3/8"
  • Height6-5/8"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeApertured
AFST 2 32 MVOLT GEB10IS
Heavy Duty Fluorescent Fixture
2
32W
56W
Instant Start Electronic
0 Degrees to 104 Degrees F
48"
13-3/8"
6-5/8"
Non-Apertured

$119.80 / each

Fluorescent Fixture,F32T8,32W,120-277V
Catalog Page #  684 

Price $119.80 / each

Technical Specs

  • ItemHeavy Duty Fluorescent Fixture
  • Lamp Quantity2
  • Lamp TypeF32T8
  • Lamp Watts32W
  • Fixture Wattage56W
  • Voltage120 to 277VAC
  • Ballast TypeInstant Start Electronic
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Length48"
  • Width13-3/8"
  • Height6-5/8"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeNon-Apertured
AF 3 32 MVOLT 1/3 GEB10IS
Heavy Duty Fluorescent Fixture
3
32W
84W
Instant Start Electronic
0 Degrees to 104 Degrees F
48"
13-3/8"
6-5/8"
Apertured

$148.75 / each

Fluorescent Fixture,F32T8,32W,120-277V
Catalog Page #  684 

Price $148.75 / each

Technical Specs

  • ItemHeavy Duty Fluorescent Fixture
  • Lamp Quantity3
  • Lamp TypeF32T8
  • Lamp Watts32W
  • Fixture Wattage84W
  • Voltage120 to 277VAC
  • Ballast TypeInstant Start Electronic
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Length48"
  • Width13-3/8"
  • Height6-5/8"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeApertured
EJ 3 32 MVOLT 1/3 GEB10IS
Premium Series Fluorescent Fixture
3
28W
95W
Electronic
0 Degrees to 104 Degrees F
48"
12"
5-1/4"
Non-Apertured

$100.25 / each

Fluorescent Fixture,F32T8,28W,120-277V
Catalog Page #  684 

Price $100.25 / each

Technical Specs

  • ItemPremium Series Fluorescent Fixture
  • Lamp Quantity3
  • Lamp TypeF32T8
  • Lamp Watts28W
  • Fixture Wattage95W
  • Voltage120 to 277VAC
  • Ballast TypeElectronic
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Length48"
  • Width12"
  • Height5-1/4"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeNon-Apertured
EJA 4 32 MVOLT 1/4 GEB10IS
Premium Series Fluorescent Fixture
4
28W
113W
Electronic
0 Degrees to 104 Degrees F
48"
16"
5-1/2"
Apertured

$152.00 / each

Fluorescent Fixture,F32T8,28W,120-277V
Catalog Page #  684 

Price $152.00 / each

Technical Specs

  • ItemPremium Series Fluorescent Fixture
  • Lamp Quantity4
  • Lamp TypeF32T8
  • Lamp Watts28W
  • Fixture Wattage113W
  • Voltage120 to 277VAC
  • Ballast TypeElectronic
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Length48"
  • Width16"
  • Height5-1/2"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeApertured
EJ 4 32 MVOLT 1/4 GEB10IS
Premium Series Fluorescent Fixture
4
28W
113W
Electronic
0 Degrees to 104 Degrees F
48"
16"
5-1/2"
Non-Apertured

$152.00 / each

Fluorescent Fixture,F32T8,28W,120-277V
Catalog Page #  684 

Price $152.00 / each

Technical Specs

  • ItemPremium Series Fluorescent Fixture
  • Lamp Quantity4
  • Lamp TypeF32T8
  • Lamp Watts28W
  • Fixture Wattage113W
  • Voltage120 to 277VAC
  • Ballast TypeElectronic
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Length48"
  • Width16"
  • Height5-1/2"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeNon-Apertured
TL 1 32 MVOLT GEB10IS
Standard Series Fluorescent Fixture
2
32W
54W
Electronic
32 Degrees to 104 Degrees F
96"
12"
4"
Non-Apertured

$147.40 / each

Fluorescent Fixture,F32T8,32W,120-277V
Catalog Page #  684 

Price $147.40 / each

Technical Specs

  • ItemStandard Series Fluorescent Fixture
  • Lamp Quantity2
  • Lamp TypeF32T8
  • Lamp Watts32W
  • Fixture Wattage54W
  • Voltage120 to 277VAC
  • Ballast TypeElectronic
  • Ambient Temp. Range32 Degrees to 104 Degrees F
  • Length96"
  • Width12"
  • Height4"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeNon-Apertured
TLA 2 32 MVOLT1/4GEB10IS
Standard Series Fluorescent Fixture
4
32W
113W
Electronic
0 Degrees to 104 Degrees F
96"
12"
4"
Apertured

$123.45 / each

Fluorescent Fixture,F32T8,32W,120-277V
Catalog Page #  684 

Price $123.45 / each

Technical Specs

  • ItemStandard Series Fluorescent Fixture
  • Lamp Quantity4
  • Lamp TypeF32T8
  • Lamp Watts32W
  • Fixture Wattage113W
  • Voltage120 to 277VAC
  • Ballast TypeElectronic
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Length96"
  • Width12"
  • Height4"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeApertured
TL 2 32 MVOLT 1/4 GEB10IS
Standard Series Fluorescent Fixture
4
32W
113W
Electronic
0 Degrees to 104 Degrees F
96"
12"
4"
Non-Apertured

$123.45 / each

Fluorescent Fixture,F32T8,32W,120-277V
Catalog Page #  684 

Price $123.45 / each

Technical Specs

  • ItemStandard Series Fluorescent Fixture
  • Lamp Quantity4
  • Lamp TypeF32T8
  • Lamp Watts32W
  • Fixture Wattage113W
  • Voltage120 to 277VAC
  • Ballast TypeElectronic
  • Ambient Temp. Range0 Degrees to 104 Degrees F
  • Length96"
  • Width12"
  • Height4"
  • Lamp Included / Lamp Not IncludedLamp Not Included
  • Suggested Lamp Item No.Mfr. No. F28T8/XL/SPX41/ECO
  • Reflector TypeNon-Apertured