Skip Content

Fluorescent High Bay Fixture, TMS Tandem Double Length Unit Series Lithonia Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fluorescent High Bay Fixture, TMS Tandem Double Length Unit Series Lithonia Type

ACUITY LITHONIA

Technical Specs

  • ItemFluorescent High Bay Fixture 
  • Lamp Quantity
  • Lamp TypeT5HO 
  • Suggested Lamp Item No.5AE35 
  • Fixture Wattage360W 
  • Voltage120 to 277V 
  • Length92-1/8" 
  • Width9-5/16" 
Price:$400-$500 
Light Distribution
Please Select
Item #Light DistributionAvailabilityPrice Qty
1BP79Narrow

Typically in Stock

$432.75 / each

1BP80Wide

Typically in Stock

$432.75 / each

Adding More Products