Skip Content

12,700 Lumens LED Floodlight, Dark Bronze, LED Replacement For 400W HPS/MH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

12,700 Lumens LED Floodlight, Dark Bronze, LED Replacement For 400W HPS/MH

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 21YH22
  • Mfr. Model # DSXF3 LED 8 A530/40K FL MVOLT THK DDBXD
  • UNSPSC # 39111704
  • Catalog Page # 590
  • Shipping Weight 24.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Floodlight
  • Watts 158
  • Voltage 120 to 277VAC
  • Lumens Per Watt 81
  • Color Temp. 4000K
  • Rated Life 100,000 hr.
  • Length 13"
  • Width 5"
  • Height 17-1/2"
  • Housing Finish Dark Bronze
  • Mounting Knuckle with 3/4" NPT
  • Light Distribution Medium Flood
  • Lumens 12,700
  • Housing Material Die Cast Aluminum
  • CRI 80
  • Temp. Range -40 Degrees to 40 Degrees C
  • Lens Material Glass
  • Warranty 5 yr.
  • IP Rating 65
  • Standards CSA Certified
  • Includes Threaded Knuckle
  • LED Replacement For 400W HPS/MH
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.