Skip Content

Light Fixture,99W,120V,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Light Fixture, 99W, 120V, White

Price $368.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YA96
  • Mfr. Model # 11432 32 1/4 GEB WH
  • UNSPSC # 39111501
  • Catalog Page # N/A
  • Shipping Weight 20.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard electronic ballast ensures quiet, flicker-free operation that will not interfere with other electronic devices. Use with nondimmable switches only.
• Mounting hardware included
• Lamps sold separately

View More

Technical Specs

  • Item Decorative Light Fixture
  • Fixture Type Linear Fixture
  • Lamp Quantity 4
  • Housing Finish White
  • Lens Type Acrylic
  • Lamp Type F32T8
  • Energy Star Compliant Yes
  • Mounting Wall or Ceiling
  • Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO
  • Fixture Wattage 99W
  • Length 53-1/8"
  • Height 4-3/16"
  • Width 20-7/8"
  • Lamp Watts 32W
  • Voltage 120VAC
  • Description/Special Features Linear Flush Mount, 32W, 4-lamp, 1-1/2 ft. x 4 ft.
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Housing Material Wood
  • Replacement Lens Mfr. No. D15SBDDROP
  • Lamp Included No
  • Ambient Temp. Range 0 Degrees to 109 Degrees F
  • Standards RE Ballast Fixtures are cUL Listed (Standard), Suitable for Damp Locations and ENERGY STAR(R) Qualified. for non-RE Ballast Fixtures, UL (Standard) and for CSA Certified (see options).
  • Series 11432
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

11433 32 1/4 GEB WH

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.