Skip Content

 
Exit Sign with Emergency Lights close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit Sign with Emergency Lights

ACUITY LITHONIA


Technical Specs

  • Lamp TypeLED 
  • Number of Faces1 or 2 
  • Housing ColorWhite 
  • Housing MaterialThermoplastic 
  • Battery TypeNickel Cadmium 
Price:$100-$200 
Fixture Wattage
Please Select
Letter Color
Please Select
Depth
Please Select
Height
Please Select
Width
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Fixture Wattage
Letter Color
Depth
Height
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
ECBG LED M6
3
Green
1-7/8"
5-3/8"
12-5/8"

$176.50 / each

Exit Sign w/Emergency Lights,3W,Grn
Catalog Page #  727 

$176.50 / each

Technical Specs

  • Fixture Wattage3
  • Lamp TypeLED
  • Letter ColorGreen
  • Number of Faces1 or 2
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth1-7/8"
  • Height5-3/8"
  • Width12-5/8"
  • Battery TypeNickel Cadmium
ECBR LED M6
3
Red
1-7/8"
5-3/8"
12-5/8"

$170.50 / each

Exit Sign w/Emergency Lights,3W,Red
Catalog Page #  727 

$170.50 / each

Technical Specs

  • Fixture Wattage3
  • Lamp TypeLED
  • Letter ColorRed
  • Number of Faces1 or 2
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth1-7/8"
  • Height5-3/8"
  • Width12-5/8"
  • Battery TypeNickel Cadmium
ECG LED HO
3.2
Green
2"
8"
20"

$184.00 / each

Exit Sign w/Emergency Lights,3.2W,Grn
Catalog Page #  727 

$184.00 / each

Technical Specs

  • Fixture Wattage3.2
  • Lamp TypeLED
  • Letter ColorGreen
  • Number of Faces1 or 2
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth2"
  • Height8"
  • Width20"
  • Battery TypeNickel Cadmium
ECG LED
3.2
Green
2"
8"
20"

$170.25 / each

Exit Sign w/Emergency Lights,3.2W,Grn
Catalog Page #  727 

$170.25 / each

Technical Specs

  • Fixture Wattage3.2
  • Lamp TypeLED
  • Letter ColorGreen
  • Number of Faces1 or 2
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth2"
  • Height8"
  • Width20"
  • Battery TypeNickel Cadmium
ECR LED HO
3.8
Red
2"
8"
20"

$165.75 / each

Exit Sign w/Emergency Lights,3.8W,Red
Catalog Page #  727 

$165.75 / each

Technical Specs

  • Fixture Wattage3.8
  • Lamp TypeLED
  • Letter ColorRed
  • Number of Faces1 or 2
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth2"
  • Height8"
  • Width20"
  • Battery TypeNickel Cadmium
ECR LED
3.8
Red
5"
11"
22"

$142.25 / each

Exit Sign w/Emergency Lights,3.8W,Red
Catalog Page #  727 

$142.25 / each

Technical Specs

  • Fixture Wattage3.8
  • Lamp TypeLED
  • Letter ColorRed
  • Number of Faces1 or 2
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth5"
  • Height11"
  • Width22"
  • Battery TypeNickel Cadmium