Skip Content

Exit Sign w/Emergency Lights,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Exit Sign w/Emergency Lights, Red

Price $232.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZDA6
  • Mfr. Model # LHQM LED R
  • UNSPSC # 55121703
  • Catalog Page # 604
  • Shipping Weight 4.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quantum® Series: Self-Diagnostic. Impact-, scratch-, and corrosion-resistant housing snaps together with no additional fasteners; UV-stabilized to resist discoloration. Automatically run charging, battery condition, and AC-to-DC transfer tests for 5 min. every 30 days, and for 30 min. every 6 mo. Continuously monitor AC functionality. Include low-voltage disconnect and brownout protection. With 2-state constant-current charger, multichromatic, multifunction status indicator, and interchangeable faceplate and back cover. LEDs operate in normal (AC) and emergency (DC) modes.

View More

Technical Specs

  • Item Exit Sign with Emergency Lights
  • Fixture Wattage 5
  • Lamp Type LED
  • Letter Color Red
  • Number of Faces 2
  • Housing Color White
  • Housing Material Thermoplastic
  • Mounting Universal
  • Voltage 120/277
  • Depth 2-1/2"
  • Height 8"
  • Width 19-1/4"
  • Battery Type Nickel Cadmium
  • Operating Temp. Range 50 to 104 Degrees F
  • Directional Indicators Field Selectable Chevrons
  • Head Lamps Adjustable Yes
  • Letter Size 6"
  • Includes Ready/Lamp Charge and Switch, 1.5W Per Lamp Head
  • Warranty 5 yr.
  • Standards OSHA, NOM Certified, NFPA 101, NEC, UL and UL 924
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.