Skip Content

Exit Sign with Battery Backup close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit Sign with Battery Backup

ACUITY LITHONIA


Technical Specs

  • Lamp TypeLED 
  • Battery TypeNickel Cadmium 
Price:$100-$200 
Item
Please Select
Fixture Wattage
Please Select
Letter Color
Please Select
Housing Color
Please Select
Housing Material
Please Select
Depth
Please Select
Height
Please Select
Width
Please Select
Number of Faces
Please Select
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Item
Fixture Wattage
Letter Color
Housing Color
Housing Material
Depth
Availability
Price
Qty
LQC 1 G EL N
Exit Sign with Battery Back Up
0.60
Green
Gray
Cast Aluminum
2"

$179.50 / each

Exit Sign w/ Bttry Back Up,0.60W,Green,1
Catalog Page #  727 

Price: $179.50 / each

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage0.60
  • Lamp TypeLED
  • Letter ColorGreen
  • Housing ColorGray
  • Housing MaterialCast Aluminum
  • Depth2"
  • Height8-1/4"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces1
LQC 1 R EL N
Exit Sign with Battery Back Up
0.60
Red
Gray
Cast Aluminum
2"

$156.25 / each

Exit Sign w/ Battery Back Up,0.60W,Red,1
Catalog Page #  727 

Price: $156.25 / each

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage0.60
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorGray
  • Housing MaterialCast Aluminum
  • Depth2"
  • Height8-1/4"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces1
LQC 2 R EL N
Exit Sign with Battery Back Up
0.60
Red
Gray
Cast Aluminum
2"

$181.00 / each

Exit Sign w/ Battery Back Up,0.60W,Red,2
Catalog Page #  727 

Price: $181.00 / each

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage0.60
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorGray
  • Housing MaterialCast Aluminum
  • Depth2"
  • Height8-1/4"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces2
LQC W 1 R EL N
Exit Sign with Battery Back Up
0.60
Red
White
Cast Aluminum
2"

$157.75 / each

Exit Sign with Battery Back Up,0.60W,Red
Catalog Page #  727 

Price: $157.75 / each

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage0.60
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorWhite
  • Housing MaterialCast Aluminum
  • Depth2"
  • Height8-1/4"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces1
LQC W 2 R EL N
Exit Sign with Battery Back Up
0.60
Red
White
Cast Aluminum
2"

$190.50 / each

Exit Sign with Battery Back Up,0.60W,Red
Catalog Page #  727 

Price: $190.50 / each

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage0.60
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorWhite
  • Housing MaterialCast Aluminum
  • Depth2"
  • Height8-1/4"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces2
LQM S W 3 G 120/277 EL N SD
Exit Sign with Battery Back Up
0.71
Green
White
Thermoplastic
1-5/16"

$199.25 / each

Exit Sign w/ Bttry Back Up,0.71W,Green
Catalog Page #  727 

Price: $199.25 / each

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage0.71
  • Lamp TypeLED
  • Letter ColorGreen
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth1-5/16"
  • Height7-5/8"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces1 or 2
LQM S 3 R 120/277 EL N M6
Exit Sign with Battery Back Up
0.71
Red
Black
Thermoplastic
1-5/16"

$144.35 / each

Exit Sign with Battery Back Up,0.71W,Red
Catalog Page #  727 

Price: $144.35 / each

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage0.71
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorBlack
  • Housing MaterialThermoplastic
  • Depth1-5/16"
  • Height7-5/8"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces1 or 2
LQM S W 3 R 120/277 EL N SD
Exit Sign with Battery Back Up
0.71
Red
White
Thermoplastic
1-5/16"

$173.00 / each

Exit Sign w/ Battery Back Up,0.71W,Red
Catalog Page #  727 

Price: $173.00 / each

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage0.71
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth1-5/16"
  • Height7-5/8"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces1 or 2
LX W 3 R EL N
Exit Sign with Battery Back Up
3.80
Red
White
20 ga. Steel
2-1/2"

$175.75 / each

Exit Sign with Battery BackUp,3.80W,Red
Catalog Page #  727 

Price: $175.75 / each

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage3.80
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorWhite
  • Housing Material20 ga. Steel
  • Depth2-1/2"
  • Height7-7/8"
  • Width11-1/2"
  • Battery TypeNickel Cadmium
  • Number of Faces1 or 2
LXNY W 3 R EL
Exit Sign with Battery Back Up
5.0
Red
White
20 ga. Steel
2"

$157.75 / each

Exit Sign with Bttry Back Up,5.0W,1 or 2
Catalog Page #  727 

Price: $157.75 / each

Technical Specs

  • ItemExit Sign with Battery Back Up
  • Fixture Wattage5.0
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorWhite
  • Housing Material20 ga. Steel
  • Depth2"
  • Height10-5/8"
  • Width14-5/8"
  • Battery TypeNickel Cadmium
  • Number of Faces1 or 2
LQM S W 3 G ELN 120/277M6
Exit Sign with Battery Backup
0.71
Green
White
Thermoplastic
1-5/16"

$125.50 / each

Exit Sign w/ Bttry Back Up,0.71W,1 or 2
Catalog Page #  727 

Price: $125.50 / each

Technical Specs

  • ItemExit Sign with Battery Backup
  • Fixture Wattage0.71
  • Lamp TypeLED
  • Letter ColorGreen
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth1-5/16"
  • Height7-1/2"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces1 or 2
LQM S W 3 R ELN 120/277M6
Exit Sign with Battery Backup
0.71
Red
White
Thermoplastic
1-5/16"

$109.70 / each

Exit Sign w/ Btry Back Up,0.71W,1 or 2
Catalog Page #  727 

Price: $109.70 / each

Technical Specs

  • ItemExit Sign with Battery Backup
  • Fixture Wattage0.71
  • Lamp TypeLED
  • Letter ColorRed
  • Housing ColorWhite
  • Housing MaterialThermoplastic
  • Depth1-5/16"
  • Height7-5/8"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Number of Faces1 or 2