Skip Content

LED Exit Sign with Battery Backup, White Housing Color, Cast Aluminum Housing Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Exit Sign with Battery Backup, White Housing Color, Cast Aluminum Housing Material

Price $159.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VCU5
  • Mfr. Model # LQC W 1 R EL N
  • UNSPSC # 55121704
  • Catalog Page # 604
  • Shipping Weight 4.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lithonia Lighting® Exit Signs

• 120/277V 6"H letters with 3/4" stroke; New York Approved have 8"H letters with 1" stroke Universal mounting capability Knockout chevrons for choice of direction Ni-Cd battery (unless noted)
Quantum® Series
Impact-, scratch-, and corrosion-resistant housing snaps together with no additional fasteners; UV-stabilized to resist discoloration.
UL Listed. UL 94 V-O flame rating. Meet UL924, NFPA 101, NEC, and OSHA illumination standards.

View More

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage 0.60
  • Lamp Type LED
  • Letter Color Red
  • Background Color White
  • Number of Faces 1
  • Housing Color White
  • Housing Material Cast Aluminum
  • Mounting Universal
  • Voltage 120/277
  • Depth 2"
  • Height 8-1/4"
  • Width 11-3/4"
  • Battery Type Nickel Cadmium
  • Emergency Illumination Time 90 min.
  • Operating Temp. Range 50 Degrees to 104 Degrees F
  • Directional Indicators Chevron Directional Knockouts
  • Letter Size 3/4" Stroke x 6" High
  • Optional Guard 4YFV2
  • Includes Diagnostic Test Light and Switch
  • Warranty 5 yr.
  • Standards UL, Damp Location, NFPA 101, NEC(R), OSHA
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.