Skip Content

Exit Sign with Battery Backup,0.71W,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exit Sign with Battery Backup, 0.71W, Red

ACUITY LITHONIA

Price: $145.80 / each

Please sign in or register to access lists

  • Item # 1THX8
  • Mfr. Model # LQM S 3 R 120/277 EL N M6
  • UNSPSC # 55121704
  • Catalog Page # 727
  • Shipping Weight 2.43 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemExit Sign with Battery Backup
  • Fixture Wattage0.71
  • Lamp TypeLED
  • Letter ColorRed
  • Background ColorBlack
  • Number of Faces1 or 2
  • Housing ColorBlack
  • Housing MaterialThermoplastic
  • MountingUniversal
  • Voltage120/277
  • Depth1-5/16"
  • Height7-5/8"
  • Width11-3/4"
  • Battery TypeNickel Cadmium
  • Emergency Illumination Time90 min.
  • Directional IndicatorsChevron Directional Knockouts
  • Letter Size3/4" Stroke x 6" High
  • Optional Guard4YFV2
  • IncludesDiagnostic Test Light and Switch
  • Warranty5 yr.
  • StandardsUL, 924 NOM Certified, NFPA 101, NEC(R), OSHA
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Lithonia Lighting® Exit Signs

• 120/277V 6"H letters with 3/4" stroke; New York Approved have 8"H letters with 1" stroke Universal mounting capability Knockout chevrons for choice of direction Ni-Cd battery (unless noted)
Quantum® Series
Impact-, scratch-, and corrosion-resistant housing snaps together with no additional fasteners; UV-stabilized to resist discoloration.
UL Listed. UL 94 V-O flame rating. Meet UL924, NFPA 101, NEC, and OSHA illumination standards.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.