Skip Content

 
Exit Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit Sign

Technical Specs

  • Lamp Type LED 
Item
Please Select
Fixture Wattage
Please Select
Letter Color
Please Select
Housing Color
Please Select
Housing Material
Please Select
Depth
Please Select
Height
Please Select
Width
Please Select
Battery Type
Please Select
Number of Faces
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ACUITY LITHONIA 
Select items to compare View Compare
35 Products
Compare /
Item #
Mfr.
Model #
Item
Fixture Wattage
Letter Color
Housing Color
Housing Material
Depth
Height
Width
Battery Type
Number of Faces
Price
Qty
Please use Qty box to add item(s) to cart.
LQC 1 G
Exit Sign
0.60
Green
Aluminum/Black
Cast Aluminum
2"
8-1/4"
11-3/4"
1

$168.25 / each

Enter location to check availability
Catalog Page #  604 

Price $168.25 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 0.60
  • Lamp Type LED
  • Letter Color Green
  • Housing Color Aluminum/Black
  • Housing Material Cast Aluminum
  • Depth 2"
  • Height 8-1/4"
  • Width 11-3/4"
  • Number of Faces 1
LQC 2 G
Exit Sign
0.60
Green
Aluminum/Black
Cast Aluminum
2"
8-1/4"
11-3/4"
2

$190.25 / each

Enter location to check availability
Catalog Page #  604 

Price $190.25 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 0.60
  • Lamp Type LED
  • Letter Color Green
  • Housing Color Aluminum/Black
  • Housing Material Cast Aluminum
  • Depth 2"
  • Height 8-1/4"
  • Width 11-3/4"
  • Number of Faces 2
LQC 1 R
Exit Sign
0.60
Red
Black/Aluminum
Cast Aluminum
2"
8-1/4"
11-3/4"
1

$144.80 / each

Enter location to check availability
Catalog Page #  604 

Price $144.80 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 0.60
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Black/Aluminum
  • Housing Material Cast Aluminum
  • Depth 2"
  • Height 8-1/4"
  • Width 11-3/4"
  • Number of Faces 1
LQC 2 R
Exit Sign
0.60
Red
Black/Aluminum
Cast Aluminum
2"
8-1/4"
11-3/4"
2

$168.25 / each

Enter location to check availability
Catalog Page #  604 

Price $168.25 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 0.60
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Black/Aluminum
  • Housing Material Cast Aluminum
  • Depth 2"
  • Height 8-1/4"
  • Width 11-3/4"
  • Number of Faces 2
LQC W 1 R
Exit Sign
0.60
Red
White
Cast Aluminum
2"
8-1/4"
11-3/4"
1

$146.15 / each

Enter location to check availability
Catalog Page #  604 

Price $146.15 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 0.60
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Cast Aluminum
  • Depth 2"
  • Height 8-1/4"
  • Width 11-3/4"
  • Number of Faces 1
LQC W 2 R
Exit Sign
0.60
Red
White
Cast Aluminum
2"
8-1/4"
11-3/4"
2

$168.25 / each

Enter location to check availability
Catalog Page #  604 

Price $168.25 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 0.60
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Cast Aluminum
  • Depth 2"
  • Height 8-1/4"
  • Width 11-3/4"
  • Number of Faces 2
LQM S W 3 G 120/277 M6
Exit Sign
0.62
Green
White
Thermoplastic
2"
7-5/8"
11-3/4"
1 or 2

$113.80 / each

Enter location to check availability
Catalog Page #  604 

Price $113.80 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 0.62
  • Lamp Type LED
  • Letter Color Green
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2"
  • Height 7-5/8"
  • Width 11-3/4"
  • Number of Faces 1 or 2
LQM S 3 R 120/277 M6
Exit Sign
0.62
Red
Black
Thermoplastic
1-5/16"
7-5/8"
11-3/4"
1 or 2

$142.10 / each

Enter location to check availability
Catalog Page #  604 

Price $142.10 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 0.62
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Black
  • Housing Material Thermoplastic
  • Depth 1-5/16"
  • Height 7-5/8"
  • Width 11-3/4"
  • Number of Faces 1 or 2
LQM S W 3 R 120/277 M6
Exit Sign
0.62
Red
White
Thermoplastic
2"
7-5/8"
11-3/4"
1 or 2

$93.10 / each

Enter location to check availability
Catalog Page #  604 

Price $93.10 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 0.62
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2"
  • Height 7-5/8"
  • Width 11-3/4"
  • Number of Faces 1 or 2
LE S 1 R
Exit Sign
1.2
Red
Aluminum/Black
Cast Aluminum
1-3/4"
7-7/8"
11-3/8"
1

$193.25 / each

Enter location to check availability
Catalog Page #  604 

Price $193.25 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 1.2
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Aluminum/Black
  • Housing Material Cast Aluminum
  • Depth 1-3/4"
  • Height 7-7/8"
  • Width 11-3/8"
  • Number of Faces 1
LE S 2 R
Exit Sign
1.2
Red
Aluminum/Black
Cast Aluminum
1-3/4"
7-7/8"
11-3/8"
2

$224.25 / each

Enter location to check availability
Catalog Page #  604 

Price $224.25 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 1.2
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Aluminum/Black
  • Housing Material Cast Aluminum
  • Depth 1-3/4"
  • Height 7-7/8"
  • Width 11-3/8"
  • Number of Faces 2
LE S W 1 R
Exit Sign
1.2
Red
White
Cast Aluminum
1-3/4"
7-7/8"
11-3/8"
1

$217.00 / each

Enter location to check availability
Catalog Page #  604 

Price $217.00 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 1.2
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Cast Aluminum
  • Depth 1-3/4"
  • Height 7-7/8"
  • Width 11-3/8"
  • Number of Faces 1
LXNY W 3 R
Exit Sign
2.0
Red
White
20 ga. Steel
2"
10-5/8"
14-5/8"
1 or 2

$147.20 / each

Enter location to check availability
Catalog Page #  604 

Price $147.20 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 2.0
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material 20 ga. Steel
  • Depth 2"
  • Height 10-5/8"
  • Width 14-5/8"
  • Number of Faces 1 or 2
LV S W 1 R 120/277
Exit Sign
2.3
Red
White
Cast Aluminum
3"
8-5/8"
13-7/8"
1

$286.25 / each

Enter location to check availability
Catalog Page #  606 

Price $286.25 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 2.3
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Cast Aluminum
  • Depth 3"
  • Height 8-5/8"
  • Width 13-7/8"
  • Number of Faces 1
LENY 3 R
Exit Sign
2.70
Red
Aluminum/Black
Cast Aluminum
1-3/4"
10-1/2"
15-1/2"
1 or 2

$241.75 / each

Enter location to check availability
Catalog Page #  604 

Price $241.75 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 2.70
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Aluminum/Black
  • Housing Material Cast Aluminum
  • Depth 1-3/4"
  • Height 10-1/2"
  • Width 15-1/2"
  • Number of Faces 1 or 2
WLTE W 1 R
Exit Sign
2.7
Red
White
Thermoplastic
2-1/2"
8-1/8"
12-1/2"
1

$178.00 / each

Enter location to check availability
Catalog Page #  606 

Price $178.00 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 2.7
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-1/2"
  • Height 8-1/8"
  • Width 12-1/2"
  • Number of Faces 1
WLTE W 2 R
Exit Sign
2.7
Red
White
Thermoplastic
2-1/2"
8-1/8"
12-1/2"
2

$199.75 / each

Enter location to check availability
Catalog Page #  606 

Price $199.75 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 2.7
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-1/2"
  • Height 8-1/8"
  • Width 12-1/2"
  • Number of Faces 2
EDG 2 G M6
Exit Sign
2.8
Green
Gray
Aluminum
3/8"
11-1/8"
12-3/4"
2

$276.50 / each

Enter location to check availability
Catalog Page #  605 

Price $276.50 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 2.8
  • Lamp Type LED
  • Letter Color Green
  • Housing Color Gray
  • Housing Material Aluminum
  • Depth 3/8"
  • Height 11-1/8"
  • Width 12-3/4"
  • Number of Faces 2
EDG 1 G M6
Exit Sign
2.8
Green
Gray
Aluminum
14-15/16"
11-1/8"
13"
1

$258.25 / each

Enter location to check availability
Catalog Page #  605 

Price $258.25 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 2.8
  • Lamp Type LED
  • Letter Color Green
  • Housing Color Gray
  • Housing Material Aluminum
  • Depth 14-15/16"
  • Height 11-1/8"
  • Width 13"
  • Number of Faces 1
EDG 2 R M6
Exit Sign
2.8
Red
Gray
Aluminum
3/8"
11-1/8"
12-3/4"
2

$217.75 / each

Enter location to check availability
Catalog Page #  605 

Price $217.75 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 2.8
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Gray
  • Housing Material Aluminum
  • Depth 3/8"
  • Height 11-1/8"
  • Width 12-3/4"
  • Number of Faces 2
EDG 1 R M6
Exit Sign
2.8
Red
Gray
Aluminum
14-15/16"
11-1/8"
13"
1

$199.00 / each

Enter location to check availability
Catalog Page #  605 

Price $199.00 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 2.8
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Gray
  • Housing Material Aluminum
  • Depth 14-15/16"
  • Height 11-1/8"
  • Width 13"
  • Number of Faces 1
EDGNY 1 R
Exit Sign
3.0
Red
Gray
Aluminum/Acrylic
1-3/4"
13-1/4"
15-1/8"
1

$241.75 / each

Enter location to check availability
Catalog Page #  605 

Price $241.75 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.0
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Gray
  • Housing Material Aluminum/Acrylic
  • Depth 1-3/4"
  • Height 13-1/4"
  • Width 15-1/8"
  • Number of Faces 1
EDGNY 2 R M4
Exit Sign
3.0
Red
Gray
Aluminum/Acrylic
1-3/4"
13-1/4"
15-1/8"
2

$252.50 / each

Enter location to check availability
Catalog Page #  605 

Price $252.50 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.0
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Gray
  • Housing Material Aluminum/Acrylic
  • Depth 1-3/4"
  • Height 13-1/4"
  • Width 15-1/8"
  • Number of Faces 2
EDGRNY 1 R M4
Exit Sign
3.0
Red
Gray
Aluminum/Acrylic
4-1/8"
13-1/4"
15-1/8"
1

$372.00 / each

Enter location to check availability
Catalog Page #  605 

Price $372.00 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.0
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Gray
  • Housing Material Aluminum/Acrylic
  • Depth 4-1/8"
  • Height 13-1/4"
  • Width 15-1/8"
  • Number of Faces 1
EDGRNY 2 R
Exit Sign
3.0
Red
Gray
Aluminum/Acrylic
4-1/8"
13-1/4"
15-1/8"
2

$385.75 / each

Enter location to check availability
Catalog Page #  605 

Price $385.75 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.0
  • Lamp Type LED
  • Letter Color Red
  • Housing Color Gray
  • Housing Material Aluminum/Acrylic
  • Depth 4-1/8"
  • Height 13-1/4"
  • Width 15-1/8"
  • Number of Faces 2
EXR
Exit Sign
3.20
Red
White
Thermoplastic
1-5/8"
7-3/16"
11-5/8"
2

$53.20 / each

Enter location to check availability
Catalog Page #  604 

Price $53.20 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.20
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 1-5/8"
  • Height 7-3/16"
  • Width 11-5/8"
  • Number of Faces 2
WLTE W 1 G
Exit Sign
3.4
Green
White
Thermoplastic
2-1/2"
8-1/8"
12-1/2"
1

$199.75 / each

Enter location to check availability
Catalog Page #  606 

Price $199.75 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.4
  • Lamp Type LED
  • Letter Color Green
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-1/2"
  • Height 8-1/8"
  • Width 12-1/2"
  • Number of Faces 1
WLTE W 2 G
Exit Sign
3.4
Green
White
Thermoplastic
2-1/2"
8-1/8"
12-1/2"
2

$221.75 / each

Enter location to check availability
Catalog Page #  606 

Price $221.75 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.4
  • Lamp Type LED
  • Letter Color Green
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-1/2"
  • Height 8-1/8"
  • Width 12-1/2"
  • Number of Faces 2
204WV6
Exit Sign
3.8
Green
White
20 ga. Steel
2"
7-7/8"
12-1/2"
Nickel Cadmium (Not Included)
1 or 2

$148.10 / each

Enter location to check availability
Catalog Page #  604 

Price $148.10 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.8
  • Lamp Type LED
  • Letter Color Green
  • Housing Color White
  • Housing Material 20 ga. Steel
  • Depth 2"
  • Height 7-7/8"
  • Width 12-1/2"
  • Battery Type Nickel Cadmium (Not Included)
  • Number of Faces 1 or 2
EXG
Exit Sign
3.80
Green
White
Thermoplastic
1-5/8"
7-3/16"
11-5/8"
2

$39.90 / each

Enter location to check availability
Catalog Page #  604 

Price $39.90 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.80
  • Lamp Type LED
  • Letter Color Green
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 1-5/8"
  • Height 7-3/16"
  • Width 11-5/8"
  • Number of Faces 2
LX W 3 R
Exit Sign
3.8
Red
White
20 ga. Steel
2"
7-7/8"
12-1/2"
1 or 2

$135.95 / each

Enter location to check availability
Catalog Page #  604 

Price $135.95 / each

Technical Specs

  • Item Exit Sign
  • Fixture Wattage 3.8
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material 20 ga. Steel
  • Depth 2"
  • Height 7-7/8"
  • Width 12-1/2"
  • Number of Faces 1 or 2
WLTE W 1 R EL
Exit Sign with Battery Backup
2.7
Red
White
Thermoplastic
2-1/2"
8-1/8"
12-1/2"
Nickel Cadmium
1

$192.75 / each

Enter location to check availability
Catalog Page #  606 

Price $192.75 / each

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage 2.7
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-1/2"
  • Height 8-1/8"
  • Width 12-1/2"
  • Battery Type Nickel Cadmium
  • Number of Faces 1
WLTE W 2 R EL
Exit Sign with Battery Backup
2.7
Red
White
Thermoplastic
2-1/2"
8-1/8"
12-1/2"
Nickel Cadmium
2

$214.25 / each

Enter location to check availability
Catalog Page #  606 

Price $214.25 / each

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage 2.7
  • Lamp Type LED
  • Letter Color Red
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-1/2"
  • Height 8-1/8"
  • Width 12-1/2"
  • Battery Type Nickel Cadmium
  • Number of Faces 2
WLTE W 1 G EL
Exit Sign with Battery Backup
3.4
Green
White
Thermoplastic
2-1/2"
8-1/8"
12-1/2"
Nickel Cadmium
1

$214.25 / each

Enter location to check availability
Catalog Page #  606 

Price $214.25 / each

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage 3.4
  • Lamp Type LED
  • Letter Color Green
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-1/2"
  • Height 8-1/8"
  • Width 12-1/2"
  • Battery Type Nickel Cadmium
  • Number of Faces 1
WLTE W 2 G EL
Exit Sign with Battery Backup
3.4
Green
White
Thermoplastic
2-1/2"
8-1/8"
12-1/2"
Nickel Cadmium
2

$236.25 / each

Enter location to check availability
Catalog Page #  606 

Price $236.25 / each

Technical Specs

  • Item Exit Sign with Battery Backup
  • Fixture Wattage 3.4
  • Lamp Type LED
  • Letter Color Green
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 2-1/2"
  • Height 8-1/8"
  • Width 12-1/2"
  • Battery Type Nickel Cadmium
  • Number of Faces 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More